MAIN FILTER INC. MF0415992 Interchange Hydraulic Filter, Glass, 5 Micron Rating, Viton Seal, 12.99 Inch Height | CF9EGX

MAIN FILTER INC. MF0415992 Interchange Hydraulic Filter, Glass, 5 Micron Rating, Viton Seal, 12.99 Inch Height

Item: CF9EGX Model: MF0415992
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

Item Hydraulic Filter
Bottom O.d. 3.071"
Capacity 60.96g
Collapse Pressure 3045 psi
Cracking Pressure 3045 psi
Filter Media Glass
Filter Rating 5 µm
Filter Size 651 sq. in.
Flow Direction Outside In
Flow Type Outside In
Fluid Type HL/HM/HV/HH
Gasket Material Viton
Height 12.99"
Max. Operating Temp. 248°F
Min. Operating Temp. -13°F
Seal Material Viton
Seal Type Viton
Top I.d. 1.693"
Top O.d. 3.071"

Product Details:

    • Repalcement TAISEI KOGYO

Product Variants

ProductModelTop I.d.Filter MediaTop O.d.Cracking PressureHeightBottom O.d.CapacityFilter SizePrice
MAIN FILTER INC. MF0005334 Interchange Hydraulic Filter, Glass, 5 Micron Rating, Viton Seal, 6.18 Inch Height | CF6QKY MF00053340.87"Glass1.752"--1.752"---
RFQ
MAIN FILTER INC. MF0005999 Interchange Hydraulic Filter, Glass, 5 Micron Rating, Viton Seal, 18.5 Inch Height | CF6QLN MF00059991.654"Glass3.898"145 psi18 1/2"3.898"---
RFQ
MAIN FILTER INC. MF0006011 Interchange Hydraulic Filter, Glass, 5 Micron Rating, Viton Seal, 6.18 Inch Height | CF6QLX MF00060110.87"Glass1.752"--1.752"---
RFQ
MAIN FILTER INC. MF0006015 Interchange Hydraulic Filter, Glass, 5 Micron Rating, Viton Seal, 5.079 Inch Height | CF6QMB MF00060151.346"Glass2.362"3045 psi5.079"2.362"16.08g172 sq. in.-
RFQ
MAIN FILTER INC. MF0006019 Interchange Hydraulic Filter, Glass, 5 Micron Rating, Viton Seal, 6.81 Inch Height | CF6QMF MF00060191.343"Glass2.717"3045 psi6.81"2.717"29.42g314 sq. in.-
RFQ
MAIN FILTER INC. MF0006031 Interchange Hydraulic Filter, Glass, 5 Micron, Viton Seal, 6.18 Inch Height | CF6QMN MF00060310.87"Glass1.752"--1.752"---
RFQ
MAIN FILTER INC. MF0006052 Interchange Hydraulic Filter, Glass, 5 Micron Rating, Viton Seal, 3.89 Inch Height | CF6QNA MF00060521.26"Glass2.898"363 psi3.89"2.898"18.83g201 sq. in.-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0415992 Interchange Hydraulic Filter, Glass, 5 Micron Rating, Viton Seal, 12.99 Inch Height