MAIN FILTER INC. MF0058664 Interchange Hydraulic Filter, Glass, 3 Micron, Viton Seal, 3.38 Inch Height | CF6WPV D132G03AV

MAIN FILTER INC. MF0058664 D132G03AV Interchange Hydraulic Filter, Glass, 3 Micron, Viton Seal, 3.38 Inch Height

Item: CF6WPV Model: MF0058664Cross Ref: D132G03AV
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

Item Hydraulic Filter
Bottom O.d. 2.087"
Cracking Pressure 305 psi
Filter Media Glass
Filter Rating 3 µm
Flow Direction Outside In
Flow Type Outside In
Fluid Type HL/HM/HV/HH
Gasket Material Viton
Max. Operating Temp. 248°F
Min. Operating Temp. -13°F
Seal Material Viton
Seal Type Viton
Top I.d. 1.083"
Top O.d. 2.087"

Product Details:

    • Repalcement FILTREC D132G03AV

Product Variants

ProductModelTop O.d.Filter MediaTop I.d.HeightCracking PressureFilter RatingBottom O.d.Seal TypePrice
MAIN FILTER INC. MF0058346 Interchange Hydraulic Filter, Cellulose, 10 Micron Rating, Viton Seal, 3.38 Inch Height | CF6WEJ D110C10AV MF00583461.772"Cellulose1.004"-305 psi10 µm1.772"Viton-
RFQ
MAIN FILTER INC. MF0058348 Interchange Hydraulic Filter, Cellulose, 25 Micron Rating, Viton Seal, 3.38 Inch Height | CF6WEL D110C25AV MF00583481.772"Cellulose1.004"-305 psi25 µm1.772"Viton-
RFQ
MAIN FILTER INC. MF0058350 Interchange Hydraulic Filter, Glass, 3 Micron Rating, Viton Seal, 3.38 Inch Height | CF6WEN D110G03AV MF00583501.772"Glass1.004"3.38"305 psi3 µm1.772"Viton-
RFQ
MAIN FILTER INC. MF0058352 Interchange Hydraulic Filter, Glass, 3 Micron Rating, Viton Seal, 3.38 Inch Height | CF6WEQ D110G03BV MF00583521.772"Glass1"--3 µm1.772"Viton-
RFQ
MAIN FILTER INC. MF0058354 Interchange Hydraulic Filter, Glass, 5 Micron Rating, Viton Seal, 3.38 Inch Height | CF6WET D110G06AV MF00583541.772"Glass1"-305 psi5 µm1.772"Viton-
RFQ
MAIN FILTER INC. MF0058356 Interchange Hydraulic Filter, Glass, 5 Micron Rating, Viton Seal, 3.38 Inch Height | CF6WEV D110G06BV MF00583561.772"Glass1"-3045 psi5 µm1.772"Viton-
RFQ
MAIN FILTER INC. MF0058358 Interchange Hydraulic Filter, Glass, 10 Micron Rating, Viton Seal, 3.38 Inch Height | CF6WEX D110G10AV MF00583581.772"Glass1"-305 psi10 µm1.772"Viton-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAIN FILTER INC. MF0058664 D132G03AV Interchange Hydraulic Filter, Glass, 3 Micron, Viton Seal, 3.38 Inch Height