Flat Shipping
Flat Shipping at

MAG-MATE PR7400 Parts Retriever Magnet 11 Lb Short Handle | AC3PEN 2VCA8

MAG-MATE PR7400 Parts Retriever Magnet 11 Lb Short Handle

Item: AC3PEN Model: PR7400Cross Ref: 2VCA8
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€282.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Parts Retrieving Magnet
Length 7 1/2"
Lifting Capacity 11 lbs.
Surface Height 3 1/4"
Surface Length 4 1/2"
Surface Width 2 3/8"

Shipping Info:

Ship weight (kg) 0.81
Ship height (cm)7.62
Ship length (cm)22.86
Ship width (cm)13.97
HS code8505110000
Country of OriginCN

Product Variants

ProductModelLifting CapacityLengthMagnet TypeSurface HeightSurface LengthSurface WidthPrice
MAG-MATE PR7100 Parts Retriever Magnet 5 Lb Short Handle | AC3PEL 2VCA6 PR7100--Rare Earth---€87.41
MAG-MATE PR7200 Parts Retriever Magnet 7 Lb Short Handle | AC3PEM 2VCA7 PR7200--Rare Earth---€236.61
MAG-MATE PR7100-30 Parts Retriever Magnet 5 Lb Long Handle | AC3PEP 2VCA9 PR7100-305 lbs.33 1/2"-3 1/4"4 1/2"2 3/8"€215.73
MAG-MATE PR7200-30 Parts Retriever Magnet 7 Lb Long Handle | AC3PEQ 2VCC1 PR7200-307 lbs.33 1/2"-3 1/4"4 1/2"2 3/8"€320.75
MAG-MATE PR7400-30 Parts Retriever Magnet 11 Lb Long Handle | AC3PER 2VCC2 PR7400-30--Rare Earth---€193.05
MAG-MATE PR7800 Parts Retriever Magnet, 8x 4 Inch Size, Ceramic | CD8YHY PR7800-------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAG-MATE PR7400 Parts Retriever Magnet 11 Lb Short Handle
€282.65 /unit