MAG-MATE PLC210 Hose Corbin Clamp Pliers Straight 9 Inch | AC7LZY 38N842

MAG-MATE PLC210 Hose Corbin Clamp Pliers Straight 9 Inch

Item: AC7LZY Model: PLC210Cross Ref: 38N842
In Stock

Get it by Monday, Sep 29

€18.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Hose Corbin Clamp Pliers
Characteristics Swivel Jaws
Includes Finger Tip Locking Pawl, Material - Heavy Duty Steel, Max. Jaw Opening 2-1/4 In, Red Handle Color

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)3.05
Ship length (cm)26.16
Ship width (cm)5.84
HS code8203206030
Country of OriginUS

Product Details:

    • Characteristics: Swivel Jaws

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MAG-MATE PLC210 Hose Corbin Clamp Pliers Straight 9 Inch
€18.49 /unit