MACURCO 70-2900-0605-4 Replacement Sensor, Hydrogen Sulfide, 0 To 50 Ppm, 1 Ppm, 0 Deg To 125 Deg. F | CR9ZMQ 68JZ94

MACURCO 70-2900-0605-4 Replacement Sensor, Hydrogen Sulfide, 0 To 50 Ppm, 1 Ppm, 0 Deg To 125 Deg. F

Item: CR9ZMQ Model: 70-2900-0605-4Cross Ref: 68JZ94
7 In Stock

Ships within 2 days via

€320.11 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Replacement Sensor
Chemical Formula H2S
Detects Hydrogen Sulfide
For Detector Type Fixed
For Use With RP_Mfr No. TX-6-HS, TX-12-HS
Gas Detected Hydrogen Sulfide
Measurement Range 0 ppm to 50 ppm
Resolution 1 ppm
Sensor Range 0 ppm to 50 ppm
Series Commercial Series
Temp. Range 0°F to +125°F

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMPNPrice
MACURCO AM SENSOR Replacement Sensor, A mmonia, 0 To 100 Ppm, 1 Ppm, 0 Deg To 125 Deg. F | CR9ZMN 68JZ93 AM SENSORAM SENSOR€523.93
MACURCO CX-CO Sensor Replacement Sensor, Carbon Monoxide, 0 To 200 Ppm, 1 Ppm | CR9ZMP 786VG3 CX-CO SensorCX-CO Sensor€88.81
MACURCO CX-ND Sensor Replacement Sensor, Nitrogen Dioxide, 0 To 20 Ppm, 0.1 Ppm | CR9ZMR 786VG4 CX-ND SensorCX-ND Sensor€122.55
MACURCO ND SENSOR Replacement Sensor, Nitrogen Dioxide, 0 To 20 Ppm, 0.1 Ppm, 0 Deg To 125 Deg. F | CR9ZMT 68JZ92 ND SENSORND SENSOR€327.61
MACURCO OX Sensor Oxygen Sensor Replacement, Oxygen, 0 to 25% Vol Sensor Range, 0.1% Vol Resolution | CR9ZMU 61KM52 OX SensorOX Sensor€141.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MACURCO 70-2900-0605-4 Replacement Sensor, Hydrogen Sulfide, 0 To 50 Ppm, 1 Ppm, 0 Deg To 125 Deg. F
€320.11 /unit