MACROMATIC LCP2A250F60 Level Control Relay, 2VA, Indicator Style LED, -40 to 85 Deg C | CD6FMF

MACROMATIC LCP2A250F60 Level Control Relay, 2VA, Indicator Style LED, -40 to 85 Deg C

Item: CD6FMF Model: LCP2A250F60
In Stock

Get it by Monday, Sep 29

€83.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Level Control Relay
Indicator Style LED
Load Capacity 2 VA
Operating Life 10000000 Operations
Temp. Range -40°C to +85°C

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)6.1
Ship length (cm)8.13
Ship width (cm)4.32
Country of OriginUS

Product Variants

ProductModelLoad CapacityIndicator StyleTemp. RangePrice
MACROMATIC LCP2A250F2 Level Control Relay, 2VA, Indicator Style LED, -40 to 85 Deg C | AG2BYB 31EL60 LCP2A250F2---€104.10
MACROMATIC LCP2B250F2 Level Control Relay, 2VA, Indicator Style LED, -40 to 85 Deg C | AG2BYC 31EL61 LCP2B250F2---€104.10
MACROMATIC LCP1A100F10 Level Control Relay, 2VA, Indicator Style LED, -40 to 85 Deg C | CD6ZWY LCP1A100F102 VALED-40°C to +85°C€87.42
MACROMATIC LCP1A100F1 Level Control Relay, 2VA, Indicator Style LED, -40 to 85 Deg C | CD6ZWZ LCP1A100F12 VALED-40°C to +85°C€87.42
MACROMATIC LCP1A100F2 Level Control Relay, 2VA, Indicator Style LED, -40 to 85 Deg C | CD6ZXA LCP1A100F22 VALED-40°C to +85°C€87.42
MACROMATIC LCP1A100F30 Level Control Relay, 2VA, Indicator Style LED, -40 to 85 Deg C | CD6ZXB LCP1A100F302 VALED-40°C to +85°C€87.42
MACROMATIC LCP1A100F3 Level Control Relay, Indicator Style LED, -40 to 85 Deg C, 2VA | CD6ZXC LCP1A100F32 VALED-40°C to +85°C€87.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MACROMATIC LCP2A250F60 Level Control Relay, 2VA, Indicator Style LED, -40 to 85 Deg C
€83.54 /unit