Flat Shipping
Flat Shipping at

LYON YF5803 Snap Inch Place Locker Base Panel, 6 Inch Size, End, 2 Bases/Pedestal, Steel | CR9YTB 795G01

LYON YF5803 Snap In Place Locker Base Panel, 6 Inch Size, End, 2 Bases/Pedestal, Steel

Item: CR9YTB Model: YF5803Cross Ref: 795G01
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€44.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Panel
Assembled Unassembled
Base Type End
Color Red
Finish Powder Coated
For Locker Depth 12"
Material Steel
Number Of Pedestals 2
Overall Height 6"

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall HeightFor Locker DepthOverall WidthBase TypeFor Locker WidthColorFinishOverall DepthPrice
LYON 7GLECPSF60P12-1 End Panel For Flat-Top Locker, 12 Inch X 12 Inch X 60 Inch, 2 Panels, Steel | CR9YQN 795FM8 7GLECPSF60P12-160"12"12"--GrayPowder Coat12"€140.29
RFQ
LYON DDLECPSF60P12-1 End Panel For Flat-Top Locker, 12 Inch X 12 Inch X 60 Inch, 2 Panels, Steel | CR9YQP 795FM3 DDLECPSF60P12-160"12"12"--GrayPowder Coat12"€144.02
RFQ
LYON KKLECPSF60P12-1 End Panel For Flat-Top Locker, 12 Inch X 12 Inch X 60 Inch, 2 Panels, Steel | CR9YQQ 795FM7 KKLECPSF60P12-160"12"12"--BlackPowder Coated12"€144.02
RFQ
LYON X6LECPSF60P12-1 End Panel For Flat-Top Locker, 12 Inch X 12 Inch X 60 Inch, 2 Panels, Steel | CR9YQR 795FM5 X6LECPSF60P12-160"-12"--BluePowder Coated12"€140.29
RFQ
LYON YFLECPSF60P12-1 End Panel For Flat-Top Locker, 12 Inch X 12 Inch X 60 Inch, 2 Panels, Steel | CR9YQT 795FM6 YFLECPSF60P12-160"12"12"--RedPowder Coated12"€140.29
RFQ
LYON PPLECPSF60P12-1 End Panel For Flat-Top Locker, 12 Inch X 12 Inch X 60 Inch, 2 Panels, Steel | CR9YQU 795FM4 PPLECPSF60P12-160"12"12"--BeigePowder Coated12"€144.02
RFQ
LYON 7GLECPSF72P12-1 End Panel For Flat-Top Locker, 12 Inch X 12 Inch X 72 Inch, 2 Panels, Steel | CR9YQV 795FN4 7GLECPSF72P12-172"12"12"--GrayPowder Coated12"€142.51
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LYON YF5803 Snap In Place Locker Base Panel, 6 Inch Size, End, 2 Bases/Pedestal, Steel
€44.46 /unit