LYON PP5252 Wardrobe Locker, Unassembled, Size 15 x 15 x 78 Inch, Putty | AE4FDZ 5JT74

LYON PP5252I Wardrobe Locker, Unassembled, Size 15 x 15 x 78 Inch, Putty

Item: AE4FDZ Model: PP5252ICross Ref: 5JT74
In Stock

Get it by Monday, Sep 29

€372.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Wardrobe Locker
Assembled/unassembled Unassembled
Color Putty
Handle Type Recessed
Hooks Per Opening 4
Legs Included
Locker Door Type Louvered
Material Steel
Number Of Tiers 2
Opening Depth 13 7/8"
Opening Height 34 1/2"
Opening Width 12 1/4"
Overall Depth 15"
Overall Height 78"
Overall Width 15"
Tier Two

Shipping Info:

Ship weight (kg) 28.8
Ship height (cm)38.1
Ship length (cm)91.44
Ship width (cm)38.1
HS code9403200020
Country of OriginUS

Product Variants

ProductModelAssembledOpening HeightOpening WidthIncludes Number PlatesOverall WidthOverall HeightNumber Of TiersOverall DepthPrice
LYON DD5002SU Wardrobe Locker, Assembled, Size 12 x 12 x 66 Inch, Gray | AD8FLZ 4JWZ5 DD5002SUAssembled60"12"Yes----€392.97
RFQ
LYON DD50023SU Wardrobe Locker, Assembled, Size 12 x 36 x 66 Inch, Gray | AD8FMA 4JWZ6 DD50023SUAssembled58"9 1/4"-----€987.26
RFQ
LYON DD5012SU Wardrobe Locker, Assembled, Size 15 x 12 x 66 Inch, Gray | AD8FMB 4JWZ7 DD5012SUAssembled60"12"Yes----€399.77
RFQ
LYON DD50123SU Wardrobe Locker, Assembled, Size 15 x 36 x 66 Inch, Gray | AD8FMC 4JWZ8 DD50123SUAssembled58"9 1/4"-----€1,077.91
RFQ
LYON DD5022SU Wardrobe Locker, Assembled, Size 18 x 12 x 66 Inch, Gray | AD8FMD 4JWZ9 DD5022SUAssembled60"12"Yes----€415.32
RFQ
LYON DD50223SU Wardrobe Locker, Assembled, Size 18 x 36 x 66 Inch, Gray | AD8FPK 4JXA1 DD50223SUAssembled58"9 1/4"-----€1,125.51
RFQ
LYON DD5112SU Wardrobe Locker, Assembled, Multi Point, Size 10.875 x 9.25 x 70 Inch, Gray | AD8FPL 4JXA2 DD5112SUAssembled72"12"-----€393.66
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LYON PP5252I Wardrobe Locker, Unassembled, Size 15 x 15 x 78 Inch, Putty
€372.12 /unit