LYON KKC50323 Wardrobe Locker, 36 Inch x 15 Inch x 78 Inch, Louvered, 1 Tiers, 3 Units Wide | CR9ZFL 55XY64

LYON KKC50323 Wardrobe Locker, 36 x 15 x 78 Inch, Louvered, 1 Tiers, 3 Units Wide

Item: CR9ZFL Model: KKC50323Cross Ref: 55XY64
In Stock

Get it by Monday, Sep 29

€887.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Wardrobe Locker
Assembled/unassembled Unassembled
Color Black
Door Type Louvered
Includes Number Plates No
Lock Type Padlock Hasp
Locker Finish Powder Coated
Material Steel
Number Of Tiers 1
Number Of Units Wide 3
Opening Height 72"
Opening Width 12"
Overall Depth 15"
Overall Height 78"
Overall Width 36"

Shipping Info:

Ship weight (kg) 68.445
Ship height (cm)38.1
Ship length (cm)38.1
Ship width (cm)91.44
Country of OriginUS

Product Variants

ProductModelAssembledNumber Of TiersNumber Of Units WideOverall DepthOpening WidthOpening HeightOverall WidthIncludes Number PlatesPrice
LYON 7GC5002 Wardrobe Locker, 12 Inch x 12 Inch x 66 Inch, Louvered, 1 Tiers, 1 Units Wide | CR9YZH 55YA31 7GC5002Unassembled-------€283.33
RFQ
LYON 7GC5002SU Wardrobe Locker, 12 Inch x 12 Inch x 66 Inch, Louvered, 1 Tiers, 1 Units Wide | CR9YZJ 55YA33 7GC5002SUAssembled-------€391.78
RFQ
LYON KKC5002SU Wardrobe Locker, 12 Inch x 12 Inch x 66 Inch, Louvered, 1 Tiers, 1 Units Wide | CR9YZK 55XY48 KKC5002SUAssembled-------€389.86
RFQ
LYON KKC5002 Wardrobe Locker, 12 Inch x 12 Inch x 66 Inch, Louvered, 1 Tiers, 1 Units Wide | CR9YZL 55XY46 KKC5002Unassembled-------€322.13
RFQ
LYON X6C5002SU Wardrobe Locker, 12 Inch x 12 Inch x 66 Inch, Louvered, 1 Tiers, 1 Units Wide | CR9YZM 55XX55 X6C5002SUAssembled-------€389.86
RFQ
LYON X6C5002 Wardrobe Locker, 12 Inch x 12 Inch x 66 Inch, Louvered, 1 Tiers, 1 Units Wide | CR9YZN 55XX53 X6C5002Unassembled-------€283.33
RFQ
LYON YFC5002 Wardrobe Locker, 12 x 12 x 66 Inch Size, Louvered, 1 Tiers, 1 Units Wide | CR9YZP 55XZ38 YFC5002Unassembled-------€322.13
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LYON KKC50323 Wardrobe Locker, 36 x 15 x 78 Inch, Louvered, 1 Tiers, 3 Units Wide
€887.94 /unit