LYON DDJDP3107 Metal Shelving, 48 Inch x 12 in, 85 Inch Overall Height, 5 Shelves, Solid Shelf | CR9YJY 55XH08

LYON DDJDP3107 Metal Shelving, 48 Inch x 12 in, 85 Inch Overall Height, 5 Shelves, Solid Shelf

Item: CR9YJY Model: DDJDP3107Cross Ref: 55XH08
In Stock

Get it by Monday, Sep 29

€461.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Metal Shelving
Assembled/unassembled Unassembled
Capacity Per Shelf 500 lbs.
Color Dove Gray , Gray
Frame Material Steel
Gauge 20 ga.
Material Steel
No. Of Shelves 5
Number Of Shelves 5
Overall Depth 12"
Overall Height 85"
Overall Hxwxd 85" x 48" x 12"
Overall Width 48"
Shelf Style Open , Solid
Shelving Material Steel
Shelving Strength Rating Commercial

Shipping Info:

Ship weight (kg) 42.75
Ship height (cm)30.48
Ship length (cm)30.48
Ship width (cm)121.92
Country of OriginUS

Product Variants

ProductModelColorOverall DepthNumber Of ShelvesOverall HeightOverall WidthLoad Capacity Per ShelfShelf GaugeShelving ConfigurationPrice
LYON DD8021SH Metal Shelving, 18 in, DD8021SH | CR9YJE 55XJ34 DD8021SH-18"------€553.28
LYON DDJ1021071 Metal Shelving, 36 x 12 Inch SIze, 1 Shelves, Solid Shelf, 800 lb Load Capacity per Shelf | CR9YJH 55XH26 DDJ1021071-----800 lbs.20 ga.-€41.31
LYON DDJDP3010 Metal Shelving, 36 x 12 Inch SIze, 85 Inch Overall Height, 5 Shelves, Solid Shelf | CR9YJJ 55XH03 DDJDP3010-----800 lbs.20 ga.-€352.47
LYON DDJDP3007 Metal Shelving, 36 x 12 Inch SIze, 85 Inch Overall Height, 5 Shelves, Solid Shelf | CR9YJK 55XH02 DDJDP3007Gray12"585"36"---€397.79
LYON DDJDP3008 Metal Shelving, 36 x 18 Inch Size, 85 Inch Overall Height, 5 Shelves, Solid Shelf | CR9YJM 55XH04 DDJDP3008-----850 lbs.20 ga.-€493.93
LYON DDJDP3011 Metal Shelving, 36 x 18 Inch Size, 85 Inch Overall Height, 5 Shelves, Solid Shelf | CR9YJN 55XH05 DDJDP3011-----850 lbs.20 ga.-€419.70
LYON DDJDP3012 Metal Shelving, 36 x 24 Inch Size, 85 Inch Overall Height, 5 Shelves, Solid Shelf | CR9YJQ 55XH07 DDJDP3012-----800 lbs.20 ga.-€470.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LYON DDJDP3107 Metal Shelving, 48 Inch x 12 in, 85 Inch Overall Height, 5 Shelves, Solid Shelf
€461.08 /unit