LYNDEX-NIKKEN H100A-SF12-95 Shrink Fit Tool Holder, 12 mm Shank Dia | CR9XLV 38PT43

LYNDEX-NIKKEN H100A-SF12-95 Shrink Fit Tool Holder, 12 mm Shank Dia

Item: CR9XLV Model: H100A-SF12-95Cross Ref: 38PT43
7 In Stock

Ships within 2 days via

€711.59 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Tool Holder
Balanced To Rpm 15000 RPM
Coolant Fed Coolant Through
Coolant Through Yes
Features Excellent Surface Finish, Extreme Gripping And Ideal For High-Speed Applications, Material Removal Rate And Workpiece Accuracy, Provides Increased Cutting Tool Life
For Use With Shrink Fit Tools
Hole Dia. 12 mm
Includes Backup Screw
Max. Speed 20000 RPM
Nose Dia. 24 mm
Projection 95 mm
Shank Dia. 12 mm
Taper Size HSK100A

Shipping Info:

Ship weight (kg) 2.4525
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelShank Dia.ProjectionNose Dia.Hole Dia.Balanced To RpmTaper SizeTool DepthCoolant FedPrice
LYNDEX-NIKKEN H63A-SF1000-6.30 Shrink Fit Tool Holder, 1 Inch Shank Dia | CR9XET 38PV27 H63A-SF1000-6.30--------€574.35
LYNDEX-NIKKEN CAT40-SF1000-3.94CP Shrink Fit Tool Holder, 1 Inch Shank Dia | CR9XEU 38PF24 CAT40-SF1000-3.94CP--------€429.50
LYNDEX-NIKKEN H100A-SF1000-6.30CP Shrink Fit Tool Holder, 1 Inch Shank Dia | CR9XEV 38PT32 H100A-SF1000-6.30CP--------€796.06
LYNDEX-NIKKEN H80F-SF1000-4.00B Shrink Fit Tool Holder, 1 Inch Shank Dia | CR9XEW 38PV94 H80F-SF1000-4.00B--------€659.99
LYNDEX-NIKKEN CAT40-SF1000-6.30CP Shrink Fit Tool Holder, 1 Inch Shank Dia | CR9XEX 38PF27 CAT40-SF1000-6.30CP--------€540.36
LYNDEX-NIKKEN H63A-SF1000-6.30CP Shrink Fit Tool Holder, 1 Inch Shank Dia | CR9XEY 38PV28 H63A-SF1000-6.30CP--------€648.42
LYNDEX-NIKKEN H80F-SF1000-6.00B Shrink Fit Tool Holder, 1 Inch Shank Dia | CR9XEZ 38PV95 H80F-SF1000-6.00B--------€855.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LYNDEX-NIKKEN H100A-SF12-95 Shrink Fit Tool Holder, 12 mm Shank Dia
€711.59 /unit