LYNDEX-NIKKEN BT30-VC6-45 Collet Chuck, Bt30 Taper Size, 0.0790 Inch Min. Collet Capacity | CR9TNV 38NY37

LYNDEX-NIKKEN BT30-VC6-45 Collet Chuck, Bt30 Taper Size, 0.0790 Inch Min. Collet Capacity

Item: CR9TNV Model: BT30-VC6-45Cross Ref: 38NY37
7 In Stock

Ships within 2 days via

€752.02 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Collet Chuck
Balanceable No
Coolant Fed Coolant Through
Coolant Through Yes
Features Pre-Balanced
For Use With VC COLLETS
Material High Speed Steel
Max. Collet Capacity 0.236"
Min. Collet Capacity 0.079"
Nose Dia. 1.083"
Nut Dia. 1.083"
Pre-balanced Yes
Projection 1.77"
Taper Size BT30

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTaper SizeProjectionMaterialNut Dia.Overall LengthMin. Collet CapacityNose Dia.Max. Collet CapacityPrice
LYNDEX-NIKKEN B3007-0016-2.36 Collet Chuck BT30 ER16 Project 2.360 Inch | AH8EWR 38NV73 B3007-0016-2.36BT30---4 17/64"---€265.57
LYNDEX-NIKKEN B3007-0020-2.50 Collet Chuck BT30 ER20 Project 2.500 Inch | AH8EWT 38NV74 B3007-0020-2.50BT30---4 13/32"---€293.11
LYNDEX-NIKKEN B3007-0500-2.00 Collet Chuck BT30 100TG Project 3.940 Inch | AH8EWU 38NV82 B3007-0500-2.00BT30---3 29/32"---€507.79
LYNDEX-NIKKEN B3007-0750-2.50 Collet Chuck BT30 ER8 Project 4 Inch | AH8EWV 38NV83 B3007-0750-2.50BT30---4 13/32"---€234.84
LYNDEX-NIKKEN B3007-1000-3.94 Collet Chuck BT30 ER11 Project 4 Inch | AH8EWW 38NV84 B3007-1000-3.94BT30---5 27/32"---€234.84
LYNDEX-NIKKEN B3017-0020-4.00 Collet Chuck BT30 ER32 Project 5 Inch | AH8EWX 38NV89 B3017-0020-4.00BT30---5 29/32"---€334.21
LYNDEX-NIKKEN B3027-0016-5.00 Collet Chuck BT40 ER11 Project 2.500 Inch | AH8EWY 38NV93 B3027-0016-5.00BT30---6 29/32"---€296.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LYNDEX-NIKKEN BT30-VC6-45 Collet Chuck, Bt30 Taper Size, 0.0790 Inch Min. Collet Capacity
€752.02 /unit