LUTRON NT-600-WH Lighting Di mmer, Halogen/Incandescent, Hard Wired, 1-Pole, 1 Gangs, 120V AC, White | CR9TFB 5PWP1

LUTRON NT-600-WH Lighting Di mmer, Halogen/Incandescent, Hard Wired, 1-Pole, 1 Gangs, 120V AC, White

Item: CR9TFB Model: NT-600-WHCross Ref: 5PWP1
7 In Stock

Ships within 2 days via

€67.02 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Lighting Dimmer
Color White
Communication Method (motion Sensing And Dimming) Hard Wired
Includes Wire Nuts
Installation Location (motion Sensor) Wall Switch Box
Lighting Technology Halogen, Incandescent
Number Of Gangs 1
Number Of Poles 1
Operating Voltage (motion Sensing And Dimming) 120V AC
Switch Style (motion Sensing And Dimming) Slide
Wall Plate Included

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)11.58
Ship length (cm)0.76
Ship width (cm)6.99
Country of OriginUS

Product Variants

ProductModelSwitch TypeColorCurrent RatingMax. Capacity @ 120vacCommunication Method (motion Sensing And Dimming)Operating Voltage (motion Sensing And Dimming)Wall PlateNumber Of GangsPrice
LUTRON NF-10-WH Lighting Dimmer, 3-Wire Fluorescent, LED Light Technology, 1-Pole, White | CD2KJM 4LZ61 NF-10-WH--16A-----€205.29
LUTRON CTCL-153P-WH Slide Lighting Dimmer, CFL, Halogen, Incandescent, 1-Pole, 3-Way | CD2KNC 10P919 CTCL-153P-WH--------€38.58
LUTRON CTCL-153P-IV Lighting Dimmer, CFL, Halogen, Incandescent, Slide with On/Off Rocker | CD2UHH 10P920 CTCL-153P-IV--------€38.58
LUTRON AYCL-153P-WH Lighting Dimmer, CFL, Halogen, Incandescent, Concealed With On/Off Toggle | CD3KBY 10P922 AYCL-153P-WH--------€34.80
LUTRON CTELV-303P-WH Lighting Dimmer, Slide with On/Off Rocker, 1-Pole, 3-Way, White | CD3KCB 13M195 CTELV-303P-WH--------€99.50
LUTRON DVLV-600P-WH Lighting Dimmer, Concealed, On/Off Rocker, 1-Pole, White | CD3YEY 5PWN0 DVLV-600P-WH--------€78.79
LUTRON AY-103PH-IV Lighting Dimmer, Ivory, 120VAC, 1 Gang | CH6NKH 4LX80 AY-103PH-IV--------€82.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LUTRON NT-600-WH Lighting Di mmer, Halogen/Incandescent, Hard Wired, 1-Pole, 1 Gangs, 120V AC, White
€67.02 /unit