LUTRON L-PED2-WH Pedestal, Lutron Pico Wireless System, White | CR9TFQ 32JA50

LUTRON L-PED2-WH Pedestal, White

Item: CR9TFQ Model: L-PED2-WHCross Ref: 32JA50
7 In Stock

Ships within 2 days via

€32.50 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Pedestal
Color White
Compatible With Brand Lutron
Compatible With Series Lutron Pico Wireless System
Depth 3 1/2"
For Use With Lutron Pico Wireless System
Height 4 1/4"
Overall Depth 3.18"
Overall Height 2.95"
Overall Width 2"
Width 2"
Standards FCC APPROVED, INDUSTRY CANADA CERTIFIED

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)7.49
Ship length (cm)8.08
Ship width (cm)5.08
Country of OriginCN

Product Variants

ProductModelMPNPrice
LUTRON L-PED1-WH Pedestal, Lutron Pico Wireless System, White, Mounting Accessories | CR9TFR 32JA49 L-PED1-WHL-PED1-WH€16.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LUTRON L-PED2-WH Pedestal, White
€32.50 /unit