Flat Shipping
Flat Shipping at

LUMINATION LED8DRS6/827 LED Downlight Retrofit Kit, 6 Inch Nominal Size, 2700K, 700 lm Light Output | CR9RRJ 481R24

LUMINATION LED8DRS6/827 LED Downlight Retrofit Kit, 6 Inch Nominal Size, 2700K, 700 lm Light Output

Item: CR9RRJ Model: LED8DRS6/827Cross Ref: 481R24
Limited Availability

Get it by Monday, Sep 29

Request a Quote

Payment

Delivery

Product Specifications:

Item LED Downlight Retrofit Kit
Color Rendering Index 80
Color Temp. 2700 K
Cri 80
Dimmable Yes
Dimmable / Non-dimmable Dimmable
Environmental Rating Damp Location Rated, Wet Location Rated
Fixture Type Remodel
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Height 2.438"
Includes 6 In Can, Pigtail Attachment , 6" Can, Pigtail Attachment
Includes Baffle No
Includes Trim Yes
Kit Contents 6 In Recessed Can Light, Pigtail Base Attachment
Led Replacement For 65W INC/16W CFL
Length 4 31/32"
Light Output 700 lm
Lighting Certification Energy Star
Max. Operating Temp. 104°F
Max. Watts 8 W
Mfr. Series RS
Min. Operating Temp. -4°F
Nominal Size 6"
Outside Dia. 7 1/2"
Reflector Or Baffle Color White Reflector
Socket Type E26
Trim Color White
Trim Material Cast Aluminum
Voltage 120V AC
Standards CUL, ROHS, UL

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelNominal SizeLed Replacement ForVoltageLighting CertificationRated LifeOverall HeightTrim MaterialDimmablePrice
LUMINATION LED13DRS6/830 LED Downlight Retrofit Kit, 6 Inch Nominal Size, 3000K, 1000 lm Light Output, White | CR9RRK 481R28 LED13DRS6/830----50000 hrs.2 7/16"---
RFQ
LUMINATION LED8DRS6/840 LED Downlight Retrofit Kit, 6 Inch Nominal Size, 4000K, 700 lm Light Output | CR9RRL 481R26 LED8DRS6/8406"65W INC/16W CFL120V ACEnergy Star50000 hrs.2 7/16"Cast AluminumYes-
RFQ
LUMINATION LED13DRS6/827 LED Downlight Retrofit Kit, 6 Inch Nominal Size, 2700K, 1000 lm Light Output, White | CR9RRM 481R27 LED13DRS6/827----50000 hrs.2 7/16"---
RFQ
LUMINATION LRXS810830MD Led Downlight Retrofit, 82 Color Rendering Index, White | CR9RTT 116N22 LRXS810830MD--------€197.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LUMINATION LED8DRS6/827 LED Downlight Retrofit Kit, 6 Inch Nominal Size, 2700K, 700 lm Light Output