LUMINAIRE LED SWP1212 MIN10 25W 35K MVOLT OP BRZ Vandal and Ligature Resistant Fixture, Di mmable, 120 to 277VAC, 2, 280 lm, Integrated LED | CR9RPX 61HR49

LUMINAIRE LED SWP1212 MIN10 25W 35K MVOLT OP BRZ Vandal and Ligature Resistant Fixture, Dimmable, 280 lm, Integrated LED

Item: CR9RPX Model: SWP1212 MIN10 25W 35K MVOLT OP BRZCross Ref: 61HR49
7 In Stock

Ships within 2 days via

€807.78 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Fixture
Ballast Start Type No Ballast
Beam Angle 180°
Bulb Included Yes
Ceiling Mount Type Ceiling Mount, Wall Mount
Color Rendering Index 82
Color Temp. 3500 K
Dimmable Yes
Dimming Method 0-10V
Dimming Range 10% to 100%
Emergency Battery Backup No
Finish Powder Coated
Fixture Ballast Type No Ballast Required
Fixture Type Vandal Resistant Surface Mount
For Bulb Type Integrated LED
For Max. Bulb Wattage 25 W
For Use With Samsung LM561B+ Series
Housing Color Bronze
Housing Material Polycarbonate
Includes Txsd -Torx Screwdriver Bit
Ip Rating Not Rated
Lens Material Polycarbonate
Lens Shape Curved
Lens Thickness 0.14"
Lens Type Opal Lens
Light Color White
Light Distribution Shape Lambertain
Lighting Certification Unrated
Linkable No
Linkable Up To Unlinkable
Lumens 2280 lm
Max. Ambient Temp. 50°C
Max. Fixture Wattage 25 W
Mfr. Series SWP1212
Min. Ambient Temp. -40°C
Mounting Hardware Included No
Mounting Style Ceiling, Wall
Nominal Length 1 ft.
Overall Height 5"
Overall Length 12 3/8"
Overall Width 12 3/8"
Rated Life 130000 hrs.
Reflector Type Closed
Sensor Type No Sensor
Voltage 120-277V AC
Warranty Lifetime Warranty, 10 Year Warranty On LED Boards
Standards U.L., C.UL. WET LOCATION LISTING STANDARD. MEETS BUY AMERICA(N) REQUIREMENTS.

Shipping Info:

Ship weight (kg) 4.419
Ship height (cm)12.7
Ship length (cm)31.43
Ship width (cm)31.43
Country of OriginUS

Product Variants

ProductModelMax. Fixture WattageLumensLens MaterialLens ShapeFinishHousing ColorMounting Hardware IncludedMounting StylePrice
LUMINAIRE LED SWP1212 MIN10 25W 40K MVOLT OP BRZ Vandal and Ligature Resistant Fixture, Di mmable, 120 to 277VAC, 2, 351 lm, Integrated LED | CR9RPY 61HR48 SWP1212 MIN10 25W 40K MVOLT OP BRZ--------€785.27
LUMINAIRE LED ARV13 MIN10 25W 35K MVOLT OP BRZ Vandal and Ligature Resistant Fixture, Di mmable, 120 to 277VAC, 2, 358 lm, Integrated LED | CR9RPZ 61HR50 ARV13 MIN10 25W 35K MVOLT OP BRZ--------€704.47
LUMINAIRE LED ARV13 MIN10 25W 40K MVOLT OP BRZ Vandal and Ligature Resistant Fixture, Di mmable, 120 to 277VAC, 2, 429 lm, Integrated LED | CR9RQA 61HR51 ARV13 MIN10 25W 40K MVOLT OP BRZ--------€685.12
LUMINAIRE LED LVP524 2FT MIN10 25W 35K MVOLT CLP WHT Vandal and Ligature Resistant Fixture, Di mmable, 120 to 277VAC, 3, 089 lm, Integrated LED | CR9RQB 61HR54 LVP524 2FT MIN10 25W 35K MVOLT CLP WHT--------€648.91
LUMINAIRE LED LVP524 2FT MIN10 25W 40K MVOLT CLP WHT Vandal and Ligature Resistant Fixture, Di mmable, 120 to 277VAC, 3, 186 lm, Integrated LED | CR9RQC 61HR55 LVP524 2FT MIN10 25W 40K MVOLT CLP WHT--------€648.91
LUMINAIRE LED ARV17 MIN10 50W 35K MVOLT OP BRZ Vandal and Ligature Resistant Fixture, Di mmable, 120 to 277VAC, 4, 160 lm, Integrated LED | CR9RQD 61HR52 ARV17 MIN10 50W 35K MVOLT OP BRZ--------€986.53
LUMINAIRE LED ARV17 MIN10 50W 40K MVOLT OP BRZ Vandal and Ligature Resistant Fixture, Di mmable, 120 to 277VAC, 4, 289 lm, Integrated LED | CR9RQE 61HR53 ARV17 MIN10 50W 40K MVOLT OP BRZ--------€986.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LUMINAIRE LED SWP1212 MIN10 25W 35K MVOLT OP BRZ Vandal and Ligature Resistant Fixture, Dimmable, 280 lm, Integrated LED
€807.78 /unit