LUMENITE CONTROL TECHNOLOGY LLS-T8-48 LIGHT SLEEVE Lumenite Light Sleeve, Lumenite Light Sleeve, 48 Inch Length | CR9RPR 36K078

LUMENITE CONTROL TECHNOLOGY INC. LLS-T8-48 LIGHT SLEEVE Lumenite Light Sleeve, Lumenite Light Sleeve, 48 Inch Length

Item: CR9RPR Model: LLS-T8-48Cross Ref: 36K078
7 In Stock

Ships within 2 days via

€120.79 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Sleeve
Application Commercial, Industrial
Features LED Or Fluorescent Linear Bulb, Safety Sleeves And Tube Holder
For Bulb Type T8
Overall Length 48"
Sleeve Color Ivory/Glow In The Dark Green
Sub-brand Hyline Safety Company
Product Type Light Sleeve
Standards ASTM 2073

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LUMENITE CONTROL TECHNOLOGY INC. LLS-T8-48 LIGHT SLEEVE Lumenite Light Sleeve, Lumenite Light Sleeve, 48 Inch Length
€120.79 /unit