LUMAPRO 4VCX7 Miniature Lamp C250-1 T6 230v | AD9VJV

LUMAPRO C250-1 Miniature Lamp, T6 230V

Item: AD9VJV Model: C250-1Cross Ref: 4VCX7
7 In Stock

Ships within 2 days via

€6.27 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Miniature Incandescent Bulb
Applications Beacons
Average Bulb Life 1000 hrs.
Bulb Housing Glass
Bulb Life 1000 hrs.
For Enclosed Fixtures No
High Output No
Housing Material Glass
Indoor/outdoor Indoor
Initial Lumens 50 lm
Lamp Shape T
Lamp Type Miniature T
Lumens 50 lm
Max. Overall Length 1.69"
Primary Application Beacons
Trade Number C250-1
Voltage 230V AC
Wattage 10 W
Standards MEETS 2012 LIGHTING LEGISLATION ENERGY STANDARDS

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)2.54
Ship length (cm)4.29
Ship width (cm)2.54
HS code8539228060
Country of OriginTW

Product Variants

ProductModelBulb ShapeBulb Base TypeTrade NumberWattageVoltagePkg. Qty.Price
LUMAPRO 21U660 Miniature Lamp 7443 T6 1/2 12v - Pack Of 2 | AB6KAX 7443-2PKT6-1/2----2€11.79
LUMAPRO 2FMX6 Miniature Lamp 7440 21w T6 1/2 12v - Pack Of 10 | AB9VUJ 7440-10PKT6-1/2----10€34.31
LUMAPRO 2FNA6 Miniature Lamp 7443na 25w T6 1/2 12v - Pack Of 10 | AB9VVE 7443NA-10PK--7443NA25 W12V10€65.99
LUMAPRO 3EHN2 Miniature Lamp 3496 26.88w T6 12.8v | AC8WPY 3496T6Double Contact Index (BAY15D)---1€3.92
LUMAPRO 3EHN3 Miniature Lamp 3497 26.88w T6 12.8v | AC8WPZ 3497T6Single Contact Bayonet (BA15S)---1€3.92
LUMAPRO 4VCW6 Miniature Lamp C240-1 T6 24v | AD9VJJ C240-1T6Double Contact Bayonet (BA15d)---1€5.86
LUMAPRO 4VCW7 Miniature Lamp C241-1 T6 24v | AD9VJK C241-1T6Double Contact Bayonet (BA15d)---1€6.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LUMAPRO C250-1 Miniature Lamp, T6 230V
€6.27 /unit