LUMAPRO 4RNK4 Low Bay Fixture Induction 250 W 120-277v

Item: AD9FTX Model: 4RNK4
In Stock

Get it by Monday, Sep 29

€728.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Low Bay
Depth 25 3/8"
Fixture Type Induction
Fixture Wattage 250 W
Height 22"
Housing Color White
Housing Material Aluminum
Lamp Type 250W IL
Lens Material Aluminum
Light Distribution Area
Min. Starting Temp. 20°F
Mounting Ceiling
Reflector Material Aluminum
Voltage 120-277V

Shipping Info:

Ship weight (kg) 12.6
Ship height (cm)55.88
Ship length (cm)67.82
Ship width (cm)55.88
HS code9405106020
Country of OriginCN

Product Details:

    • Special Features: Anodized Aluminium Reflector

Product Variants

ProductModelHousing ColorHousing FinishPrice
LUMAPRO 4RNK3 Highbay Fixture Induction 250 W 120-277v | AD9FTW 4RNK3White-€1,140.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LUMAPRO 4RNK4 Low Bay Fixture Induction 250 W 120-277v
€728.99 /unit