LUMAPRO 2FNA6 Miniature Lamp 7443na 25w T6 1/2 12v - Pack Of 10 | AB9VVE

LUMAPRO 7443NA-10PK Miniature Lamp 7443na 25w T6 1/2 12v, 10PK

Item: AB9VVE Model: 7443NA-10PKCross Ref: 2FNA6
7 In Stock

Ships within 2 days via

€65.99 /pkg. of 10
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Miniature Incandescent Bulb
Applications General Purpose
Average Bulb Life 500 hrs., 1000 hrs.
Base Type Wedge
Initial Lumens 35 lm
Lamp Dia. 3/4"
Lamp Shape T
Lamp Type Miniature T
Light Color Amber
Max. Overall Length 1.85"
Primary Application General Purpose
Trade Number 7443NA
Voltage 12V
Wattage 25 W

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)4.68
Ship width (cm)2.54
HS code8539293060
Country of OriginJP

Product Variants

ProductModelBulb ShapeBulb Base TypeTrade NumberWattageVoltagePkg. Qty.Price
LUMAPRO 21U660 Miniature Lamp 7443 T6 1/2 12v - Pack Of 2 | AB6KAX 7443-2PKT6-1/2----2€11.79
LUMAPRO 2FMX6 Miniature Lamp 7440 21w T6 1/2 12v - Pack Of 10 | AB9VUJ 7440-10PKT6-1/2----10€34.31
LUMAPRO 3EHN2 Miniature Lamp 3496 26.88w T6 12.8v | AC8WPY 3496T6Double Contact Index (BAY15D)---1€3.92
LUMAPRO 3EHN3 Miniature Lamp 3497 26.88w T6 12.8v | AC8WPZ 3497T6Single Contact Bayonet (BA15S)---1€3.92
LUMAPRO 4VCW6 Miniature Lamp C240-1 T6 24v | AD9VJJ C240-1T6Double Contact Bayonet (BA15d)---1€5.86
LUMAPRO 4VCW7 Miniature Lamp C241-1 T6 24v | AD9VJK C241-1T6Double Contact Bayonet (BA15d)---1€6.23
LUMAPRO 4VCW8 Miniature Lamp C242-1 T6 48v | AD9VJL C242-1T6Double Contact Bayonet (BA15d)---1€6.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LUMAPRO 7443NA-10PK Miniature Lamp 7443na 25w T6 1/2 12v, 10PK
€65.99 /pack