LUMAPRO 21U599 Miniature Lamp 1155 G6 13.5v | AB6JYK

LUMAPRO 1155-1PK Miniature Lamp 1155 G6 13.5v

Item: AB6JYK Model: 1155-1PKCross Ref: 21U599
7 In Stock

Ships within 2 days via

€2.34 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Miniature Incandescent Bulb
Applications Automotive
Average Bulb Life 54"
Bulb Housing Glass
For Enclosed Fixtures No
High Output No
Housing Material Glass
Indoor/outdoor Indoor
Lamp Shape G
Lamp Type Miniature G
Max. Overall Length 1 11/25"
Primary Application Automotive
Trade Number 1155
Voltage 13.5V
Wattage 8 W

Shipping Info:

Ship weight (kg) 0.0004
Ship height (cm)2.54
Ship length (cm)3.65
Ship width (cm)2.54
HS code8539293050
Country of OriginTW

Product Variants

ProductModelBulb Base TypeTrade NumberVoltageWattagePkg. Qty.Price
LUMAPRO 21U487 Miniature Lamp 89ll G6 13v - Pack Of 2 | AB6JTU 89LL-2PKSingle Contact Bayonet (BA15S)---2€7.48
LUMAPRO 21U521 Miniature Lamp 67 G6 13.5v | AB6JVD 67-1PKSingle Contact Bayonet (BA15S)---1€1.61
LUMAPRO 21U522 Miniature Lamp 68 G6 13.5v | AB6JVE 21U528 68-1PK-6813.5V8 W1€3.15
LUMAPRO 21U527 Miniature Lamp 89 G6 13v - Pack Of 2 | AB6JVK 89-2PKSingle Contact Bayonet (BA15S)---2€2.53
LUMAPRO 21U531 Miniature Lamp 97 G6 13.5v - Pack Of 2 | AB6JVP 97-2PKSingle Contact Bayonet (BA15S)---2€3.55
LUMAPRO 21U548 Miniature Lamp 303 G6 28v | AB6JWF 303-1PKSingle Contact Bayonet (BA15S)---1€2.79
LUMAPRO 21U549 Miniature Lamp 304 G6 28v | AB6JWG 304-1PKDouble Contact Bayonet (BA15d)---1€4.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LUMAPRO 1155-1PK Miniature Lamp 1155 G6 13.5v
€2.34 /unit