LOVIBOND 530980 Nitrite 3 Polypropylene 10 Ml 100 Ct | AA6ZLD 15F901

LOVIBOND 530980 Nitrite 3 Polypropylene 10 Ml 100 Ct

Item: AA6ZLD Model: 530980Cross Ref: 15F901
7 In Stock

Ships within 2 days via

€100.82 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Nitrite 3 PP, 10 ml
For Use With Colorimeter, Photometers
Includes Reagent
Type Reagents And Refills

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)20.32
Ship length (cm)17.53
Ship width (cm)3.81
HS code3822005090
Country of OriginDE

Product Variants

ProductModelMPNPrice
LOVIBOND 530970 Nitrite 3 Polypropylene 25 Ml 100 Ct | AA6ZLB 15F898 530970530970€114.31
LOVIBOND 530973 Nitrite 3 Polypropylene 25 Ml 1000 Ct | AA6ZLC 15F899 530973530973€800.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVIBOND 530980 Nitrite 3 Polypropylene 10 Ml 100 Ct
€100.82 /unit