LOVEJOY 84527105235 Vertical Mounting Bracket, Hydraulic Pump | AN3TMN 5235 / BHN-182 24-C V3 L=7.00

LOVEJOY 84527105235 Vertical Mounting Bracket, Hydraulic Pump

Item: AN3TMN Model: 84527105235
In Stock

Get it by Monday, Sep 29

€287.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Mounting Bracket
Body Material Aluminum Alloy
Bolt Circle Dia. 7 1/4"
Bolt Hole Dia. 17/32"
Circle Size - 2 Bolts 7 3/25"
Circle Size - 4 Bolts 5"
Inside Dia. 5"
Motor Pilot Size 8.501"
Mounting Type Vertical
No. Of Bolts 2, 4
Outside Dia. 11 1/2"
Pilot Size 5.001"
Style BHN
Type Pump Mounting Bracket

Shipping Info:

Ship weight (kg) 4.0005
Ship height (cm)17.78
Ship length (cm)29.21
Ship width (cm)29.21
Country of OriginUS

Product Variants

ProductModelCircle Size - 4 BoltsCircle Size - 2 BoltsInside Dia.Body MaterialTypeMounting TypeStylePrice
LOVEJOY 84527105203 Vertical Mounting Bracket, Hydraulic Pump | AN3TJD 5203 / BHN-182 02-AA V3 L=5.00 84527105203-3 1/4"5"Aluminum AlloyPump Mounting BracketVerticalBHN€242.84
LOVEJOY 84527105208 Vertical Mounting Bracket, Hydraulic Pump | AN3TJG 5208 / BHN-182 02-AA V3 L=5.25 84527105208-3 1/4"5"Aluminum AlloyPump Mounting BracketVerticalBHN€182.41
RFQ
LOVEJOY 84527105217 Vertical Mounting Bracket, Hydraulic Pump | AN3TJH 5217 / BHN-182 02-AA V3 L=5.81 84527105217-3 1/4"5"Aluminum AlloyPump Mounting BracketVerticalBHN€182.41
RFQ
LOVEJOY 84527105226 Vertical Mounting Bracket, Hydraulic Pump | AN3TJJ 5226 / BHN-182 02-AA V3 L=6.81 84527105226-3 1/4"5"Aluminum AlloyPump Mounting BracketVerticalBHN€266.49
LOVEJOY 84527105202 Vertical Mounting Bracket, Hydraulic Pump | AN3TJQ 5202 / BHN-182 04-4F17 V3 L=5.00 845271052022 21/25"-5"Aluminum AlloyPump Mounting BracketVerticalBHN€182.41
RFQ
LOVEJOY 84527105207 Vertical Mounting Bracket, Hydraulic Pump | AN3TJT 5207 / BHN-182 04-4F17 V3 L=5.25 845271052072 21/25"-5"Aluminum AlloyPump Mounting BracketVerticalBHN€182.41
RFQ
LOVEJOY 84527105216 Vertical Mounting Bracket, Hydraulic Pump | AN3TJU 5216 / BHN-182 04-4F17 V3 L=5.81 845271052162 21/25"-5"Aluminum AlloyPump Mounting BracketVerticalBHN€182.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 84527105235 Vertical Mounting Bracket, Hydraulic Pump
€287.97 /unit