LOVEJOY 84527105132 Horizontal Mounting Bracket, Hydraulic Pump | AN3TMZ 5132 / BHN-56 02-AA HV L=4.50

LOVEJOY 84527105132 Horizontal Mounting Bracket, Hydraulic Pump

Item: AN3TMZ Model: 84527105132
In Stock

Get it by Monday, Sep 29

€111.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Mounting Bracket
Body Material Aluminum Alloy
Bolt Circle Dia. 5 22/25"
Bolt Hole Dia. 7/16"
Circle Size - 2 Bolts 3 1/4"
Motor Pilot Size 4.501"
Mounting Type Horizontal
No. Of Bolts 2
Outside Dia. 6.81"
Pilot Size 2.001"
Type Pump Mounting Bracket

Shipping Info:

Ship weight (kg) 1.3815
Ship height (cm)11.43
Ship length (cm)17.3
Ship width (cm)17.3
Country of OriginUS

Product Variants

ProductModelOverall LengthMounting TypeCircle Size - 4 BoltsCircle Size - 2 BoltsInside Dia.Volume CapacityFrameTypePrice
LOVEJOY 84527105149 Horizontal Mounting Bracket, Hydraulic Pump | AN3THX 5149 / BHN-182 02-AA HV L=4.75 84527105149-Horizontal-3 1/4"---Pump Mounting Bracket€140.45
LOVEJOY 84527105102 Horizontal Mounting Bracket, Hydraulic Pump | AN3THY 5102 / BHN-182 02-AA HV L=5.00 845271051024.31"Horizontal-3 1/4"4 2/5"--Pump Mounting Bracket€146.14
LOVEJOY 84527105107 Horizontal Mounting Bracket, Hydraulic Pump | AN3THZ 5107 / BHN-182 02-AA HV L=5.25 845271051074.31"Horizontal-3 1/4"4 2/5"425.2 cu. in.182TC-256TCPump Mounting Bracket€146.14
LOVEJOY 84527105112 Horizontal Mounting Bracket, Hydraulic Pump | AN3TJA 5112 / BHN-182 02-AA HV L=5.81 845271051125.06"Horizontal-3 1/4"4 2/5"470.61 cu. in.182TC-256TCPump Mounting Bracket€167.63
LOVEJOY 84527105117 Horizontal Mounting Bracket, Hydraulic Pump | AN3TJB 5117 / BHN-182 02-AA HV L=6.81 845271051176.06"--3 1/4"4 2/5"551.61 cu. in.-Pump Mounting Bracket€137.21
RFQ
LOVEJOY 84527105148 Horizontal Mounting Bracket, Hydraulic Pump | AN3TJK 5148 / BHN-182 04-4F17 HV L=4.75 84527105148-Horizontal2 21/25"----Pump Mounting Bracket€140.45
LOVEJOY 84527105101 Horizontal Mounting Bracket, Hydraulic Pump | AN3TJL 5101 / BHN-182 04-4F17 HV L=5.00 845271051014.31"Horizontal--4 2/5"405 cu. in.182TC-256TCPump Mounting Bracket€146.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 84527105132 Horizontal Mounting Bracket, Hydraulic Pump
€111.75 /unit