LOVEJOY 68514482384 Manual Tensioner, Belt Drive, Dual Arm Design, Steel | AN9VZY 82384 / RT M50X270

LOVEJOY 68514482384 RT M50X270 W/8.5F10 IDLER Manual Tensioner, Belt Drive, Dual Arm Design, Steel

Item: AN9VZY Model: 68514482384Cross Ref: RT M50X270 W/8.5F10 IDLER
Limited Availability
€5,198.81 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Belt Tensioner

Product Variants

ProductModelDimension GOutside Dia.ColorStyleDimension BDimension CDimension DDimension EPrice
LOVEJOY 68514437985 Manual Tensioner, Single Adjusting Arm, Diameter 7/16 In, Powder Metal, Blue | AK6KAM 37985 / RT 18 685144379856/25"2 7/25"BlackElastomeric----€135.87
LOVEJOY 68514437984 Manual Tensioner, Standard Tensioner, Single Adjusting Arm, Powder Metal | AL8CVU 37984 / RT 15 685144379841/5"1.77"BlackElastomeric----€118.73
LOVEJOY 68514440593 Manual Tensioner, Scraper, Cast Iron | AL8CVV 40593 / RT 38 1 68514440593--------€879.94
RFQ
LOVEJOY 68514437987 Manual Tensioner, Standard Tensioner, Single Adjusting Arm, Cast Iron | AL8CVW 37987 / RT 38 685144379870.39"3.74"BlackElastomeric----€307.44
LOVEJOY 68514437988 Manual Tensioner, Standard Tensioner, Single Adjusting Arm, Cast Iron | AL8CVX 37988 / RT 45 685144379880.47"4.53"BlackElastomeric----€532.60
LOVEJOY 68514483881 Manual Tensioner, Steel Reinforced Arm, Single Adjusting Arm, Powder Metal | AN9WAB 83881 / RT-R18 685144838816/25"2 7/25"BlackElastomeric----€165.69
LOVEJOY 68514437983 Manual Tensioner, Standard Tensioner, Single Adjusting Arm, Powder Metal | AN9WBA 37983 / RT 11 68514437983--------€96.35
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOVEJOY 68514482384 RT M50X270 W/8.5F10 IDLER Manual Tensioner, Belt Drive, Dual Arm Design, Steel
€5,198.81 /unit