Flat Shipping
Flat Shipping at

LOOS SL2-5TP Wire Rope Sleeve 5/32 Inch 122 Copper | AA8BBP 16X806

LOOS SL2-5TP Wire Rope Sleeve 5/32 Inch 122 Copper

Item: AA8BBP Model: SL2-5TPCross Ref: 16X806
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Wire Rope Sleeve
Finish Tin Plated
Grade Grade 122
Material Copper
Wire Rope Dia. 5/32"

Shipping Info:

Ship weight (kg) 0.0004
Ship height (cm)1.27
Ship length (cm)7.62
Ship width (cm)2.03
HS code7419995050
Country of OriginUS

Product Variants

ProductModelMPNPrice
LOOS SL2-1.5TP Wire Rope Sleeve 3/64 Inch 122 Copper | AA8BBK 16X802 SL2-1.5TPSL2-1.5TP€0.41
LOOS SL2-2TP Wire Rope Sleeve 1/16 Inch 122 Copper | AA8BBL 16X803 SL2-2TPSL2-2TP€0.44
LOOS SL2-3TP Wire Rope Sleeve 3/32 Inch 122 Copper | AA8BBM 16X804 SL2-3TPSL2-3TP€0.85
LOOS SL2-4TP Wire Rope Sleeve 1/8 Inch 122 Copper | AA8BBN 16X805 SL2-4TPSL2-4TP€1.48
LOOS SL2-6TP Wire Rope Sleeve 3/16 Inch 122 Copper | AA8BBQ 16X807 SL2-6TPSL2-6TP€4.19
LOOS SL2-7TP Wire Rope Sleeve 7/32 Inch 122 Copper | AA8BBR 16X808 SL2-7TPSL2-7TP€3.94
LOOS SL2-8TP Wire Rope Sleeve 1/4 Inch 122 Copper | AA8BBT 16X809 SL2-8TPSL2-8TP€7.71

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOOS SL2-5TP Wire Rope Sleeve 5/32 Inch 122 Copper
€1.68 /unit