Flat Shipping
Flat Shipping at

LOOS MS21259-9LH Stud Left Hand 304 S.s Cable Size 9/32 | AA8AXE 16X704

LOOS MS21259-9LH Stud Left Hand 304 S.s Cable Size 9/32

Item: AA8AXE Model: MS21259-9LHCross Ref: 16X704
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€108.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Swage Stud
After Swage Dia. 1/2"
Cable Size 0.281"
Grade 304
Material Stainless Steel
Thread External
Thread Direction Left Hand
Thread Length 1 7/8"
Thread Size 7/16"-20

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)2.03
Ship length (cm)13.21
Ship width (cm)1.52
HS code7318155030
Country of OriginUS

Product Variants

ProductModelThread DirectionThread SizeCable SizeAfter Swage Dia.MaterialThreadPrice
LOOS MS21259-2RH Stud Right Hand 304 S.s Cable Size 1/16 | AA8AWN 16X688 MS21259-2RH------€8.88
LOOS MS21259-2LH Stud Left Hand 304 S.s Cable Size 1/16 | AA8AWP 16X689 MS21259-2LH------€8.61
LOOS MS21259-3RH Stud Right Hand 304 S.s Cable Size 3/32 | AA8AWQ 16X690 MS21259-3RH------€8.92
LOOS MS21259-3LH Stud Left Hand 304 S.s Cable Size 3/32 | AA8AWR 16X691 MS21259-3LH------€8.92
LOOS MS21259-4RH Stud Right Hand 304 S.s Cable Size 1/8 | AA8AWT 16X692 MS21259-4RH------€11.64
LOOS MS21259-4LH Stud Left Hand 304 S.s Cable Size 1/8 | AA8AWU 16X693 MS21259-4LH------€11.64
LOOS MS21259-5RH Stud Right Hand 304 S.s Cable Size 5/32 | AA8AWV 16X694 MS21259-5RH------€12.40

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOOS MS21259-9LH Stud Left Hand 304 S.s Cable Size 9/32
€108.06 /unit