LOCTITE 235579 Putty, Mr 2000, Metal Repair, 8 Oz Container Size, Can, Gray, Water | CR9RBD 2TKR6

LOCTITE 235579 Putty, Mr 2000, Metal Repair, 8 Oz Container Size, Can, Gray, Water

Item: CR9RBD Model: 235579Cross Ref: 2TKR6
7 In Stock

Ships within 2 days via

€214.68 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Putty
Application Metal Repair
Base Material Water
Color Gray
Container Size 8 oz.
Container Type Can
Finishing Features Sandable
For Use On Surface Material Aluminum, Carbon Steel, Cast Iron , Carbon Steel, Cast Aluminum, Cast Iron
Full Cure Time 7 hrs.
Maximum Performance Temperature 2000°F
Mfr. Series MR 2000
Product Form Paste
Resistance Properties High Temperature Resistant
Working Time 30 min.
Standards ASTM D4060, ASTM E1640, ISO 604

Shipping Info:

Ship weight (kg) 0.4005
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMPNPrice
LOCTITE 209681 Putty, Metal Repair, 4 Oz Container Size, Stick, Black, Epoxy | CR9RBC 5TT85 209681209681€40.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOCTITE 235579 Putty, Mr 2000, Metal Repair, 8 Oz Container Size, Can, Gray, Water
€214.68 /unit