LOCTITE 209681 Putty, Metal Repair, 4 Oz Container Size, Stick, Black, Epoxy | CR9RBC 5TT85

LOCTITE 209681 Putty, Metal Repair, 4 Oz Container Size, Stick, Black, Epoxy

Item: CR9RBC Model: 209681Cross Ref: 5TT85
7 In Stock

Ships within 2 days via

€40.66 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Putty
Application Metal Repair
Base Material Epoxy
Color Black
Container Size 4 oz.
Container Type Stick
For Use On Surface Material Metal
Maximum Application Temperature 86°F
Maximum Performance Temperature 250°F
Mfr. Series EA 3463 Series
Minimum Application Temperature 59°F
Product Form Putty
Working Time 3 min.

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMPNPrice
LOCTITE 235579 Putty, Mr 2000, Metal Repair, 8 Oz Container Size, Can, Gray, Water | CR9RBD 2TKR6 235579235579€214.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOCTITE 209681 Putty, Metal Repair, 4 Oz Container Size, Stick, Black, Epoxy
€40.66 /unit