Flat Shipping
Flat Shipping at

LOCOLOC PT-3 Tension Gauge 550 to 4500 lb. | AG9JUE 20RP61

LOCOLOC PT-3 Tension Gauge 550 to 4500 lb.

Item: AG9JUE Model: PT-3Cross Ref: 20RP61
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€457.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Wire Rope Tension Gauge
Cable Size 1/4" to 3/8"
Overall Length 18 1/2"
Overall Width 8"

Shipping Info:

Ship weight (kg) 1.008
Ship height (cm)88.9
Ship length (cm)25.4
Ship width (cm)10.16
Country of OriginUS

Product Details:

    • Tension Range : 550 to 4500 lb.

Product Variants

ProductModelMaterialPrice
LOCOLOC PT-1 Tension Gauge 70 to 800 lb. | AG9JUC 20RP59 PT-1Aluminum€186.90
LOCOLOC PT-2 Tension Gauge 180 to 2000 lb. | AG9JUD 20RP60 PT-2Aluminum€227.48
LOCOLOC PT-CR Cbl Railing Tension Gauge 200 to 400 lb. | AG9JUF 20RP62 PT-CRStainless Steel€231.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOCOLOC PT-3 Tension Gauge 550 to 4500 lb.
€457.31 /unit