LOC-LINE 45482 Swivel Nozzle 60 Acid Resistant - Pack Of 2 | AA9MJA 1DXT9

LOC-LINE 45482 Swivel Nozzle 60 Acid Resistant, 2PK

Item: AA9MJA Model: 45482Cross Ref: 1DXT9
7 In Stock

Ships within 2 days via

€23.03 /pkg. of 2
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Flex Hose Swivel Nozzle 60
Body Material Polyester
Compatible Lubricants Alcohol, Gasoline, Grease Lacquer Solvents, Oils
Connection Thread Size Not Applicable
For Use With 1/4 In Flex Hose Systems
Hose Inside Dia. 1/4"
Includes (2) Swivel Nozzles
Material Polyester
Material Of Construction Polyester
Reach Not Applicable
Resistance Properties Acid Resistant, Corrosion Resistant, Water Resistant
Tip Material Polyester
Type Acid Resistant

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)19.05
Ship width (cm)7.62
HS code3917400090
Country of OriginUS

Product Variants

ProductModelColorPkg. Qty.Price
LOC-LINE 45481 Swivel Nozzle 40 Acid Resistant - Pack Of 2 | AA9MHZ 1DXT8 45481Yellow2€20.06
LOC-LINE 46449 Acid Resistant Swivel Nozzle 40 1/4 Inch - Pack Of 20 | AB6BPD 20Y165 46449Yellow20€153.34
LOC-LINE 46450 Acid Resistant Swivel Nozzle 60 1/4 Inch - Pack Of 20 | AB6BPE 20Y166 46450Yellow20€141.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LOC-LINE 45482 Swivel Nozzle 60 Acid Resistant, 2PK
€23.03 /pack