LITTLE GIANT PUMPS 542015 Coolant Pump, Plastic, 230V, 50/60hz, 3.7 meter Shut-off | AD9AQF 4NY31 / CP3-230

LITTLE GIANT PUMPS 542015 CP3-230 Coolant Pump, Plastic, 230V, 50/60hz, 3.7 meter Shut-off

Item: AD9AQF Model: 542015Cross Ref: 4NY31 / CP3-230
7 In Stock

Ships within 2 days via

€149.64 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Pump
Amps 0.6A
Dia. 4 1/4"
Diameter 4 1/4"
Height 9"
Housing Material Polystyrene
Hp 1/30 hp
Includes Universal Mounting Bracket
Inlet Size 5/8"
Length 4 1/4"
Max. Flow Rate @ 1 Ft. 9.3 GPM
Max. Flow Rate @ 10 Ft. 231 GPH
Max. Flow Rate @ 9 Ft. 4.78 GPM
Max. Immersion Depth 4"
Max. Temp. 120°F
Motor Enclosure Design Open Fan Cooled
Motor Type Shaded Pole
Outlet Size 3/4"
Series CP Series
Shut Off Length 12 ft.
Type Evaporative Cooler
Voltage 230V AC
Width 4 1/4"

Shipping Info:

Ship weight (kg) 1.665
Ship height (cm)22.73
Ship length (cm)10.8
Ship width (cm)10.8
HS code8413810040
Country of OriginUS

Product Details:

Little Giant's CP2-230 pump is perfect in recirculating applications as replacement units for original equipment. It can be used in evaporative coolers, sales displays, laboratories and water bath circulation. This pump is the ideal replacement unit for OEM pumps.

Features:

  • High quality concentric fan-cooled double coil motor.
  • Thermal overload protection.
  • One-piece corrosion resistant steel shaft.
  • Universal mounting configurations.
  • 45° discharge adapter.
  • Optional 90° elbow with bleed off port included.
  • Low pump down and recovery level.
  • Grounded electric plug.
  • 5 ft electric cord on CP1 and CP2 models.
  • 6 ft electric cord on CP3 models
  • Flame retardant housing
  • Snap-off volute plate for easy cleaning

Product Variants

ProductModelHpHousing MaterialMax. Immersion DepthMax. Flow Rate @ 10 Ft.PhaseMax. Flow RateMax. Flow Rate @ 5 Ft.Compatible Intake Pipe SizePrice
DAYTON 4JPG7 Pump Coolant 1/3 Hp 230/460v 1.1/0.56 Amp | AD8EYH 4JPG71/3 hpCast Iron6 3/8"-357.6 GPM54 GPM1 1/4"€1,182.50
DAYTON 4JPG9 Pump Coolant 1/4 Hp 230/460v 0.7/0.43 Amp | AD8EYK 4JPG91/4 hpCast Iron8 1/4"2610 GPH355.5 GPM3120 GPH1 1/4"€1,179.37
DAYTON 4JPH3 Pump Coolant 1/8hp 115/230v 2.15/1.08 Amp | AD8EYN 4JPH31/8 hpCast Iron6 3/8"4 GPM112.5 GPM588 GPH3/4"€526.84
DAYTON 4JPH4 Pump Coolant 1/8 Hp 230v 0.4 Amp | AD8EYP 4JPH41/8 hpCast Iron6 3/8"4 GPM312.5 GPM588 GPH3/4"€572.29
DAYTON 4JPH8 Pump Coolant 1/2hp 230/460v 1.77/0.89 Amp | AD8EYR 4JPH81/2 hpCast Iron12 1/4"3780 GPH374 GPM4220 GPH1 1/2"€1,256.57
LITTLE GIANT PUMPS 542005 Coolant Pump, Plastic, 115V, 60hz, 3.7 meter Shut-off | AD9AQE 4NY30 / CP3-115 5420051/30 hpPolystyrene4"231 GPH----€148.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 542015 CP3-230 Coolant Pump, Plastic, 230V, 50/60hz, 3.7 meter Shut-off
€149.64 /unit