LITTLE GIANT PUMPS 541005 Coolant Pump, Plastic, 115V, 60hz, 3.4 meter Shut-off | AC8LQE 3CB60 / CP2-115

LITTLE GIANT PUMPS 541005 CP2-115 Coolant Pump, Plastic, 115V, 60hz, 3.4 meter Shut-off

Item: AC8LQE Model: 541005Cross Ref: 3CB60 / CP2-115
7 In Stock

Ships within 2 days via

€121.18 /unit
Add To Cart
Request a Quote

Payment

Product Specifications:

Item Pump
Height 9"
Housing Material Polystyrene
Hp 1/50 hp
Inlet Size 5/8"
Length 4 1/4"
Max. Flow Rate @ 1 Ft. 8.3 GPM
Max. Flow Rate @ 10 Ft. 89 GPH
Max. Flow Rate @ 3 Ft. 7.3 GPM
Max. Flow Rate @ 5 Ft. 371 GPH
Max. Flow Rate @ 9 Ft. 2.91 GPM
Max. Immersion Depth 4"
Max. Temp. 122°F
Motor Enclosure Design Open Fan Cooled
Motor Type Shaded Pole
Outlet Size 3/4"
Series CP Series
Shut Off Length 11 ft.
Type Evaporative Cooler
Voltage 115V AC
Width 4 1/4"

Shipping Info:

Ship weight (kg) 1.449
Ship height (cm)23.88
Ship length (cm)11.43
Ship width (cm)12.19
HS code8413919010
Country of OriginCN

Product Details:

    • GPH of Water @ 2 Ft. of Head (467)
    • GPH of Water @ 8 Ft. of Head (294)

Product Variants

ProductModelHpMax. Flow Rate @ 5 Ft.Inlet SizeShut Off LengthMax. Flow Rate @ 1 Ft.Max. Flow Rate @ 3 Ft.Max. Flow Rate @ 9 Ft.Housing MaterialPrice
LITTLE GIANT PUMPS 540005 Coolant Pump, Plastic, 115V, 60hz, 2.9 meter Shut-off | AC8LQC 3CB58 / CP1-115 5400051/70 hp213 GPH1/2", 5/8"9.5 ft.5.1 GPM4.4 GPM0.66 GPMPolystyrene€102.52
LITTLE GIANT PUMPS 540015 Coolant Pump, Plastic, 230V, 50/60hz, 2.9 meter Shut-off | AC8LQD 3CB59 / CP1-230 5400151/70 hp213 GPH1/2", 5/8"9.5 ft.5.1 GPM4.4 GPM0.66 GPMPolystyrene€108.50
LITTLE GIANT PUMPS 541015 Coolant Pump, Plastic, 230V, 50/60hz, 3.4 meter Shut-off | AC8LQF 3CB61 / CP2-230 5410151/50 hp-5/8"11 ft.8.3 GPM7.3 GPM2.91 GPMPolystyrene€137.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 541005 CP2-115 Coolant Pump, Plastic, 115V, 60hz, 3.4 meter Shut-off
€121.18 /unit