LITTLE GIANT PUMPS 96261000 Submersible Pump, 0.5 Hp, Thermoplastic | BQ3VML 10SRD05P4-PE

LITTLE GIANT PUMPS 96261000 10SRD05P4-PE Submersible Pump, 0.5 Hp, Thermoplastic

Item: BQ3VML Model: 96261000Cross Ref: 10SRD05P4-PE
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

Item Submersible Pump
Body Material Plastic
Flow Rate 10 GPM
Hp 1/2 hp
Impeller Material Acetal
Outlet Size 1 1/4"
Series 3200 Series

Product Variants

ProductModelBody MaterialHpVoltageFlow RateNo. Of StagesLengthScreen MaterialShut Off LengthPrice
LITTLE GIANT PUMPS 96250510 Submersible Pump, 0.5 Hp, Thermoplastic | BQ3VLE 5SR05P4-2W230 96250510Stainless Steel1/2 hp230V AC5 GPM1318 2/5"Thermoplastic390 ft.-
RFQ
LITTLE GIANT PUMPS 96250515 Submersible Pump, 0.75 Hp, Thermoplastic | BQ3VLF 5SR07P4-2W230 96250515Stainless Steel3/4 hp230V AC5 GPM1822 3/5"Thermoplastic541 ft.-
RFQ
LITTLE GIANT PUMPS 96250530 Submersible Pump, 0.5 Hp, Thermoplastic | BQ3VLG 5SR05P4-3W115 96250530Stainless Steel1/2 hp115V AC5 GPM1318 2/5"Stainless Steel390 ft.-
RFQ
LITTLE GIANT PUMPS 96250535 Submersible Pump, 0.5 Hp, Thermoplastic | BQ3VLH 5SR05P4-3W230 96250535Stainless Steel1/2 hp230V AC5 GPM1318 2/5"Stainless Steel390 ft.-
RFQ
LITTLE GIANT PUMPS 96250545 Submersible Pump, 1 Hp, Thermoplastic | BQ3VLJ 5SR1P4-3W230 96250545Thermoplastic1 hp230V AC5 GPM-----
RFQ
LITTLE GIANT PUMPS 96250540 Submersible Pump, 0.75 Hp, Thermoplastic | BQ3VLK 5SR07P4-3W230 96250540Stainless Steel3/4 hp230V AC5 GPM1822 3/5"Stainless Steel541 ft.-
RFQ
LITTLE GIANT PUMPS 96250715 Submersible Pump, 0.75 Hp, Thermoplastic | BQ3VLL 7SR07P4-2W230 96250715Stainless Steel3/4 hp230V AC7 GPM1318 2/5"Thermoplastic421 ft.-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 96261000 10SRD05P4-PE Submersible Pump, 0.5 Hp, Thermoplastic