LITTLE GIANT PUMPS 95881515 Booster Pump, 1 Hp | BR9JPB 15FBT1C4

LITTLE GIANT PUMPS 95881515 15FBT1C4 Booster Pump, 1 Hp

Item: BR9JPB Model: 95881515Cross Ref: 15FBT1C4
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

Item Booster Pump
Amps 9.95A
Compatible Discharge Pipe Size 1"
Compatible Intake Pipe Size 1"
Diffuser Material Modified PPO, Stainless Steel
Discharge Type FNPT
Flow Rate 15 GPM
Frequency 60 Hz
Housing Material Cast Iron
Hp 1 hp
Impeller Material Acetal
Impeller Type Closed
Inlet Material Cast Iron
Intake Type FNPT
Max. Media Temp. 120°F
Max. Pressure Boost 270 psi
Min. Head 574.15 ft.
Motor Cooling Air
Motor Enclosure Design Open Dripproof
Motor Type Surface
No. Of Stages 8
Outlet Material Stainless Steel
Overall Height 9.09"
Overall Length 26.86"
Overall Width 6 1/2"
Phase 1
Seal Material Buna N, Ceramic, Phenolic
Series BT4 Series
Service Factor 1.65
Voltage 115/230V AC

Product Variants

ProductModelHousing MaterialHpFlow RateService FactorInlet MaterialOverall LengthMin. HeadAmpsPrice
LITTLE GIANT PUMPS 95830565 Booster Pump, 1 Hp | BQ6XQW 5FBT1S4-T 95830565Stainless Steel-5 GPM1.65Stainless Steel31.94"1066.27 ft.4.7A-
RFQ
LITTLE GIANT PUMPS 95830560 Booster Pump, 3/4 Hp | BQ6XQX 5FBT1S4-T 95830560Stainless Steel3/4 hp5 GPM1.65Stainless Steel28 3/5"820.21 ft.3.6A-
RFQ
LITTLE GIANT PUMPS 95830715 Booster Pump, 3/4 Hp | BQ6XQY 7FBT07S4 95830715Stainless Steel3/4 hp7 GPM1.65Stainless Steel26 24/25"410.1 ft.7.4A-
RFQ
LITTLE GIANT PUMPS 95830755 Booster Pump, 1/2 Hp | BQ6XQZ 7FBT05S4-T 95830755Stainless Steel1/2 hp7 GPM1.9Stainless Steel24.69"328.08 ft.3A-
RFQ
LITTLE GIANT PUMPS 95830725 Booster Pump, 1-1/2 Hp | BQ6XRA 7FBT15S4 95830725Stainless Steel1 1/2 hp7 GPM1.47Stainless Steel35.98"738.19 ft.12A-
RFQ
LITTLE GIANT PUMPS 95830710 Booster Pump, 1/2 Hp | BQ6XRB 7FBT05S4 95830710--------€1,575.03
LITTLE GIANT PUMPS 95830760 Booster Pump, 3/4 Hp | BQ6XRC 7FBT07S4-T 95830760Stainless Steel3/4 hp7 GPM1.65Stainless Steel26 24/25"410.1 ft.3.6A-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 95881515 15FBT1C4 Booster Pump, 1 Hp