LITTLE GIANT PUMPS 95832075 Booster Pump, 2 Hp | BQ6XTL 20FBT2S4-T

LITTLE GIANT PUMPS 95832075 20FBT2S4-T Booster Pump, 2 Hp

Item: BQ6XTL Model: 95832075Cross Ref: 20FBT2S4-T
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

Item Booster Pump
Amps 8.5A
Compatible Discharge Pipe Size 1"
Compatible Intake Pipe Size 1"
Diffuser Material Modified PPO, Stainless Steel
Discharge Type FNPT
Efficiency 80.3%
Flow Rate 20 GPM
Frequency 60 Hz
Housing Material Stainless Steel
Hp 2 hp
Impeller Material Acetal
Impeller Type Closed
Inlet Material Stainless Steel
Intake Type FNPT
Max. Media Temp. 120°F
Max. Pressure Boost 270 psi
Min. Head 492.13 ft.
Motor Cooling Air
Motor Enclosure Design Open Dripproof
Motor Type Surface
No. Of Stages 12
Outlet Material Stainless Steel
Overall Height 9.09"
Overall Length 35.06"
Overall Width 6 1/2"
Phase 3
Seal Material Carbon Ceramic, FKM, Stainless Steel
Series BT4 Series
Service Factor 1.3
Voltage 230/460V AC

Product Variants

ProductModelHousing MaterialHpFlow RateService FactorInlet MaterialOverall LengthMin. HeadAmpsPrice
LITTLE GIANT PUMPS 95830565 Booster Pump, 1 Hp | BQ6XQW 5FBT1S4-T 95830565Stainless Steel-5 GPM1.65Stainless Steel31.94"1066.27 ft.4.7A-
RFQ
LITTLE GIANT PUMPS 95830560 Booster Pump, 3/4 Hp | BQ6XQX 5FBT1S4-T 95830560Stainless Steel3/4 hp5 GPM1.65Stainless Steel28 3/5"820.21 ft.3.6A-
RFQ
LITTLE GIANT PUMPS 95830715 Booster Pump, 3/4 Hp | BQ6XQY 7FBT07S4 95830715Stainless Steel3/4 hp7 GPM1.65Stainless Steel26 24/25"410.1 ft.7.4A-
RFQ
LITTLE GIANT PUMPS 95830755 Booster Pump, 1/2 Hp | BQ6XQZ 7FBT05S4-T 95830755Stainless Steel1/2 hp7 GPM1.9Stainless Steel24.69"328.08 ft.3A-
RFQ
LITTLE GIANT PUMPS 95830725 Booster Pump, 1-1/2 Hp | BQ6XRA 7FBT15S4 95830725Stainless Steel1 1/2 hp7 GPM1.47Stainless Steel35.98"738.19 ft.12A-
RFQ
LITTLE GIANT PUMPS 95830710 Booster Pump, 1/2 Hp | BQ6XRB 7FBT05S4 95830710--------€1,575.03
LITTLE GIANT PUMPS 95830760 Booster Pump, 3/4 Hp | BQ6XRC 7FBT07S4-T 95830760Stainless Steel3/4 hp7 GPM1.65Stainless Steel26 24/25"410.1 ft.3.6A-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 95832075 20FBT2S4-T Booster Pump, 2 Hp