LITTLE GIANT PUMPS 95321050 Submersible Pump, 1.5 Hp, Stainless Steel | BR4DEL 10SV15S4-3W230

LITTLE GIANT PUMPS 95321050 10SV15S4-3W230 Submersible Pump, 1.5 Hp, Stainless Steel

Item: BR4DEL Model: 95321050Cross Ref: 10SV15S4-3W230
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

Item Submersible Pump
Duty Cycle Continuous
Flow Rate 10 GPM
Housing Material Stainless Steel
Hp 1 1/2 hp
Max. Fluid Temp. 120°F
Nameplate Voltage 230V AC
No. Of Stages 15
No. Of Wires 3
Outlet Size 1 1/4"
Outlet Type NPT
Pump Size 4"
Pump Type Submersible Pump
Series V Series

Product Variants

ProductModelHpNameplate VoltageMax. HeadNo. Of StagesFlow RateNo. Of WiresAmpsMax. Fluid Temp.Price
LITTLE GIANT PUMPS 95300505 Submersible Pump, 0.5 Hp | BQ4EAG 5SV05P4-2W115 953005051/2 hp115V AC-85 GPM2-120°F-
RFQ
LITTLE GIANT PUMPS 95300515 Submersible Pump, 0.75 Hp | BQ4EAH 5SV07P4-2W230 953005153/4 hp230V AC-125 GPM2-120°F-
RFQ
LITTLE GIANT PUMPS 95300525 Submersible Pump, 1.5 Hp | BQ4EAJ 5SV15P4-2W230 953005251 1/2 hp230V AC-215 GPM2-120°F-
RFQ
LITTLE GIANT PUMPS 95300510 Submersible Pump, 0.5 Hp | BQ4EAK 5SV05P4-2W230 953005101/2 hp230V AC-85 GPM2-120°F-
RFQ
LITTLE GIANT PUMPS 95300520 Submersible Pump, 1 Hp | BQ4EAL 5SV1P4-2W230 953005201 hp230V AC-155 GPM2-120°F-
RFQ
LITTLE GIANT PUMPS 95300530 Submersible Pump, 0.5 Hp | BQ4EAM 5SV05P4-3W115 953005301/2 hp115V AC-85 GPM3-120°F-
RFQ
LITTLE GIANT PUMPS 95300545 Submersible Pump, 1 Hp | BQ4EAP 5SV1P4-3W230 953005451 hp230V AC-155 GPM3-120°F-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 95321050 10SV15S4-3W230 Submersible Pump, 1.5 Hp, Stainless Steel