LITTLE GIANT PUMPS 94216151 Transfer Pump, Non Corrosive, 2 Hp, 115/230V | BQ6QAJ S2A

LITTLE GIANT PUMPS 94216151 Transfer Pump, Non Corrosive, 2 Hp, 115/230V

Item: BQ6QAJ Model: 94216151
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

Item Transfer Pump
Flow Rate @ 20 Ft. 148 GPM
Flow Rate @ 30 Ft. 119 GPM
Flow Rate @ 40 Ft. 78 GPM
Frequency 60 Hz
Height 7.95"
Housing Material Thermoplastic
Hp 2 hp
Impeller Material MPPE
Impeller Type Closed
Inlet Size 2"
Inlet Type MNPT
Length 15.19"
Max. Fluid Temp. 120°F
Max. Head 49 ft.
Motor Enclosure Design Open Dripproof
Outlet Size 2"
Outlet Type MNPT
Phase 1
Seal Type Mechanical
Series A Series
Voltage 115/230V AC
Wetted Material Stainless Steel
Width 7 23/25"

Product Variants

ProductModelHpVoltageFlow Rate @ 40 Ft.Flow Rate @ 30 Ft.LengthFlow Rate @ 20 Ft.Housing MaterialPhasePrice
LITTLE GIANT PUMPS 94216191 Transfer Pump, Non Corrosive, 3 Hp, 230V | BQ6QAK S3A 942161913 hp230V AC89 GPM132 GPM15.19"172 GPMThermoplastic1-
RFQ
LITTLE GIANT PUMPS 94216301 Transfer Pump, Non Corrosive, 4 Hp, 230V | BQ6QAL S4A 942163014 hp230V AC62 GPM180 GPM16.81"-Thermoplastic1-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 94216151 Transfer Pump, Non Corrosive, 2 Hp, 115/230V