LITTLE GIANT PUMPS 93721550 Stainless Steel Pumps, 1.5 Hp | BR3RCU 15LD15S4-3W230

LITTLE GIANT PUMPS 93721550 15LD15S4-3W230 Stainless Steel Pumps, 1.5 Hp

Item: BR3RCU Model: 93721550Cross Ref: 15LD15S4-3W230
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

Item Pump
Diffuser Material Noryl
Duty Cycle Continuous
Flow Rate 15 GPM
Housing Material Stainless Steel
Hp 1 1/2 hp
Impeller Material Celcon
Max. Fluid Temp. 120°F
Nameplate Voltage 230V AC
No. Of Stages 11
No. Of Wires 3
Outlet Size 1 1/4"
Outlet Type NPT
Pump Size 4"
Series 300 Series

Product Variants

ProductModelHpNameplate VoltageFlow RateNo. Of StagesImpeller MaterialNo. Of WiresDuty CycleMax. Fluid Temp.Price
LITTLE GIANT PUMPS 93720505 Stainless Steel Pumps, 0.5 Hp | BQ2XJR 5LD05S4-2W115 937205051/2 hp115V AC5 GPM8Celcon2Continuous120°F-
RFQ
LITTLE GIANT PUMPS 93720515 Stainless Steel Pumps, 0.75 Hp | BQ2XJU 5LD07S4-2W230 937205153/4 hp230V AC5 GPM12Celcon2Continuous120°F-
RFQ
LITTLE GIANT PUMPS 93720510 Stainless Steel Pumps, 0.5 Hp | BQ2XJV 5LD05S4-2W230 937205101/2 hp230V AC5 GPM8Celcon2Continuous120°F-
RFQ
LITTLE GIANT PUMPS 93720535 Stainless Steel Pumps, 0.5 Hp | BQ2XJW 5LD05S4-3W230 937205351/2 hp230V AC5 GPM8Celcon3Continuous120°F-
RFQ
LITTLE GIANT PUMPS 93720525 Stainless Steel Pumps, 1.5 Hp | BQ2XJX 5LD15S4-2W230 937205251 1/2 hp230V AC5 GPM21Celcon2Continuous120°F-
RFQ
LITTLE GIANT PUMPS 93720520 Stainless Steel Pumps, 1 Hp | BQ2XJY 5LD1S4-2W230 937205201 hp230V AC5 GPM15Celcon2Continuous120°F-
RFQ
LITTLE GIANT PUMPS 93720530 Stainless Steel Pumps, 0.5 Hp | BQ2XJZ 5LD05S4-3W115 937205301/2 hp115V AC5 GPM-Celcon3Continuous120°F-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 93721550 15LD15S4-3W230 Stainless Steel Pumps, 1.5 Hp