LITTLE GIANT PUMPS 93710705 Thermoplastic Pumps, 0.5 Hp | BP8VCY 7LD05P4-PE

LITTLE GIANT PUMPS 93710705 7LD05P4-PE Thermoplastic Pumps, 0.5 Hp

Item: BP8VCY Model: 93710705Cross Ref: 7LD05P4-PE
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

Item Pump
Duty Cycle Continuous
Flow Rate 7 GPM
Housing Material Thermoplastic
Hp 1/2 hp
Max. Fluid Temp. 120°F
No. Of Stages 7
Outlet Size 1 1/4"
Outlet Type NPT
Pump Type Submersible Pump

Product Variants

ProductModelHpFlow RateNo. Of StagesDuty CyclePump TypeMax. Fluid Temp.Price
LITTLE GIANT PUMPS 93710505 Thermoplastic Pumps, 0.5 Hp | BP8VCT 5LD05P4-PE 937105051/2 hp5 GPM8ContinuousSubmersible Pump120°F-
RFQ
LITTLE GIANT PUMPS 93710515 Thermoplastic Pumps, 1 Hp | BP8VCV 5LD15P4-PE 937105151 hp5 GPM15ContinuousSubmersible Pump120°F-
RFQ
LITTLE GIANT PUMPS 93710520 Thermoplastic Pumps, 1.5 Hp | BP8VCW 5LD15P4-PE 937105201 1/2 hp5 GPM21ContinuousSubmersible Pump120°F-
RFQ
LITTLE GIANT PUMPS 93710510 Thermoplastic Pumps, 0.75 Hp | BP8VCX 5LD15P4-PE 937105103/4 hp5 GPM12ContinuousSubmersible Pump120°F-
RFQ
LITTLE GIANT PUMPS 93710710 Thermoplastic Pumps, 0.75 Hp | BQ2XHY 7LD07P4-PE 937107103/4 hp7 GPM10ContinuousSubmersible Pump120°F-
RFQ
LITTLE GIANT PUMPS 93710720 Thermoplastic Pumps, 1.5 Hp | BQ2XJA 7LD15P4-PE 937107201 1/2 hp7 GPM18ContinuousSubmersible Pump120°F-
RFQ
LITTLE GIANT PUMPS 93710715 Thermoplastic Pumps, 1 Hp | BQ2XJB 7LD1P4-PE 937107151 hp7 GPM13ContinuousSubmersible Pump120°F-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 93710705 7LD05P4-PE Thermoplastic Pumps, 0.5 Hp