LITTLE GIANT PUMPS 574027 Pool Cover Pump Kit, 1/40 Hp, 115V | BT4GJE PCPK-N

LITTLE GIANT PUMPS 574027 PCPK-N Pool Cover Pump Kit, 1/40 Hp, 115V

Item: BT4GJE Model: 574027Cross Ref: PCPK-N
Limited Availability

Get it by Monday, Sep 29

Request a Quote

Payment

Delivery

Product Specifications:

Item Pump
Amps 1.7A
Cord Length 18 ft.
Frequency 60 Hz
Height 4 3/5"
Hp 1/40 hp
Length 5"
Max. Head 12.3 ft.
Max. Media Temp. 120°F
Max. Pressure 5.3 psi
Outlet Size 1/4"
Outlet Type MNPT
Series PCPK-N Series
Voltage 115V AC
Wattage 100 W
Width 5"

Shipping Info:

Ship weight (kg) 3.26
Ship height (cm)12.7
Ship length (cm)12.7
Ship width (cm)11.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 574027 PCPK-N Pool Cover Pump Kit, 1/40 Hp, 115V