LITTLE GIANT PUMPS 571011 Waterfall Filter, Biological, Max Flow 10000 Gph | BT4GJD WF10

LITTLE GIANT PUMPS 571011 WF10 Waterfall Filter, Biological, Max Flow 10000 Gph

Item: BT4GJD Model: 571011Cross Ref: WF10
Limited Availability

Get it by Monday, Sep 29

Request a Quote

Payment

Delivery

Product Specifications:

Item Pump Filter
For Pond Capacity 10000 gal.
Height 28 3/4"
Inlet Size 2", 3"
Length 40 1/5"
Max. Flow Rate 10000 GPH
Outlet Size 2", 3"
Width 32.29"

Shipping Info:

Ship weight (kg) 21.82
Ship height (cm)97.79
Ship length (cm)79.38
Ship width (cm)84.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 571011 WF10 Waterfall Filter, Biological, Max Flow 10000 Gph