LITTLE GIANT PUMPS 571010 Waterfall Filter, Biological, Max Flow 5000 Gph | BT4GJB WF5

LITTLE GIANT PUMPS 571010 WF5 Waterfall Filter, Biological, Max Flow 5000 Gph

Item: BT4GJB Model: 571010Cross Ref: WF5
Limited Availability

Get it by Monday, Sep 29

Request a Quote

Payment

Delivery

Product Specifications:

Item Pump Filter
Features One-Step Backwash Capability
Filter Type Waterfall Filters
For Pond Capacity 5000 gal.
Height 24.3"
Inlet Size 2"
Length 33.78"
Max. Flow Rate 5000 GPH
Outlet Size 2"
Width 25.79"

Shipping Info:

Ship weight (kg) 20.45
Ship height (cm)82.55
Ship length (cm)70.49
Ship width (cm)67.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 571010 WF5 Waterfall Filter, Biological, Max Flow 5000 Gph