Flat Shipping
Flat Shipping at

LITTLE GIANT PUMPS 559138 Submersible Well Pump, 1-Phase, 2-Wire, 3/4 Hp, 230 V, 60 Hz, 4 Inch Size | CV8PNR W8G07S10-22P

LITTLE GIANT PUMPS 559138 W8G07S10-22P Submersible Well Pump, 1-Phase, 2-Wire, 3/4 Hp, 230 V, 60 Hz, 4 Inch Size

Item: CV8PNR Model: 559138Cross Ref: 794KM8 / W8G07S10-22P
Limited Availability
€2,207.56 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item Pump
Amps 6.8A
Discharge Dia. 1 1/4"
Discharge Head Material Thermoplastic
Flow Rate @ 100 Ft. @ 40 Psi 9 GPM
Flow Rate @ 100 Ft. @ 50 Psi 8 GPM
Flow Rate @ 150 Ft. @ 40 Psi 8 GPM
Flow Rate @ 150 Ft. @ 50 Psi 7.5 GPM
Hp 3/4 hp
Impeller Material Acetal
Max. Head 422 ft.
Max. Operating Temp. 120°F
No. Of Stages 12
No. Of Wires 2
Nominal Flow Rate 8 GPM
Shaft Material Stainless Steel
Voltage 230V AC

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 559138 W8G07S10-22P Submersible Well Pump, 1-Phase, 2-Wire, 3/4 Hp, 230 V, 60 Hz, 4 Inch Size
€2,207.56 /unit