Flat Shipping
Flat Shipping at

LITTLE GIANT 553160101 Condensate Removal Pump, Plenum Rated/Std, 1 Gal Tank, 1/3 Hp, 115VAC, 60 Ft | CR9QGN 787VL7

LITTLE GIANT PUMPS 553160101 HT-VCL-60-P Condensate Removal Pump, Plenum Rated/Std, 1 Gal Tank, 1/3 Hp, 115VAC, 60 Ft

Item: CR9QGN Model: 553160101Cross Ref: 787VL7 / HT-VCL-60-P
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€934.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Condensate Removal Pump
Compatible Discharge Pipe Size 3/8"
Compatible Intake Pipe Size 1 1/16"
Cord Length 14 ft.
Discharge Connection Style Barbed
Frequency 60 Hz
Housing Material Polypropylene
Hp 1/3 hp
Intake Connection Style Open
Max. Flow Rate @ 10 Ft. 9.3 GPM
Max. Flow Rate @ 15 Ft. 8.8 GPM
Max. Flow Rate @ 20 Ft. 8.4 GPM
Max. Flow Rate @ 25 Ft. 8 GPM
Max. Flow Rate @ 30 Ft. 7.5 GPM
Max. Flow Rate @ 40 Ft. 6.3 GPM
Max. Flow Rate @ 5 Ft. 9.6 GPM
Max. Flow Rate @ 50 Ft. 4.4 GPM
Max. Ft. 60 ft.
Max. Media Temp. 212°F
Max. Operating Pressure 26.9 psi
Overall Height 11.7"
Overall Length 12"
Overall Width 6"
Plenum Rated Yes
Pump Type Standard, Plenum plated
Series HT-VCL-60-P Series
Shut Off Level 1 2/5"
Tank Capacity 1 gal.
Turn On Level 3 2/5"
Voltage 115V AC

Shipping Info:

Ship weight (kg) 6.5273
Ship height (cm)38.4
Ship length (cm)20.96
Ship width (cm)31.9
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 553160101 HT-VCL-60-P Condensate Removal Pump, Plenum Rated/Std, 1 Gal Tank, 1/3 Hp, 115VAC, 60 Ft
€934.80 /unit