Flat Shipping
Flat Shipping at

LITTLE GIANT 553130101 Condensate Removal Pump, Plenum Rated/Std, 1 Gal Tank, 1/8 Hp, 115VAC, 30 Ft | CR9QGR 787VL4

LITTLE GIANT PUMPS 553130101 HT-VCL-30-P Condensate Removal Pump, Plenum Rated/Std, 1 Gal Tank, 1/8 Hp, 115VAC, 30 Ft

Item: CR9QGR Model: 553130101Cross Ref: 787VL4 / HT-VCL-30-P
In Stock

Get it by Monday, Sep 29

Flat Shipping at € + TVA € flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€731.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Condensate Removal Pump
Compatible Discharge Pipe Size 3/8"
Compatible Intake Pipe Size 1 1/16"
Cord Length 14 ft.
Discharge Connection Style Barbed
Frequency 60 Hz
Housing Material Polypropylene
Hp 1/8 hp
Intake Connection Style Open
Max. Flow Rate @ 10 Ft. 5.3 GPM
Max. Flow Rate @ 15 Ft. 4.6 GPM
Max. Flow Rate @ 20 Ft. 3.8 GPM
Max. Flow Rate @ 25 Ft. 2.7 GPM
Max. Flow Rate @ 30 Ft. 0 GPM
Max. Flow Rate @ 5 Ft. 5.8 GPM
Max. Ft. 30 ft.
Max. Media Temp. 212°F
Max. Operating Pressure 13.9 psi
Overall Height 10 1/5"
Overall Length 12"
Overall Width 6"
Plenum Rated Yes
Pump Type Standard, Plenum plated
Series HT-VCL-30-P Series
Shut Off Level 1 2/5"
Tank Capacity 1 gal.
Turn On Level 3 2/5"
Voltage 115V AC

Shipping Info:

Ship weight (kg) 5.175
Ship height (cm)38.4
Ship length (cm)20.96
Ship width (cm)31.9
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 553130101 HT-VCL-30-P Condensate Removal Pump, Plenum Rated/Std, 1 Gal Tank, 1/8 Hp, 115VAC, 30 Ft
€731.34 /unit