LITTLE GIANT PUMPS 517426 UV Clarifier, 36W | BP9NCH UVC36

LITTLE GIANT PUMPS 517426 UVC36 UV Clarifier, 36W

Item: BP9NCH Model: 517426Cross Ref: UVC36
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

Item Pond UV Clarifier
Dimension B 13 1/2"
Dimension C 4.65"
Dimension D 5 2/5"
Dimension E 1 16/25"
Dimension F 0.95"
For Pond Capacity 8000 gal.
Height 16.07"
Inlet Size 1"
Max. Flow Rate 2000 GPH
Outlet Size 1 1/2"
Type UV Clarifier
Wattage 36 W

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 517426 UVC36 UV Clarifier, 36W