LITTLE GIANT PUMPS 517425 UV Clarifier, 18W | BP9NCF UVC18

LITTLE GIANT PUMPS 517425 UVC18 UV Clarifier, 18W

Item: BP9NCF Model: 517425Cross Ref: UVC18
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

Item Pond UV Clarifier
Dimension B 13 1/2"
Dimension D 5 2/5"
Dimension E 1 16/25"
Dimension F 0.95"
Features Safe For Plants And Fish, Easy Maintenance And Cleaning
Filter Type UVC Ultraviolet Clarifiers
For Pond Capacity 4000 gal.
Height 16.07"
Inlet Size 1"
Max. Flow Rate 1000 GPH
Outlet Size 1 1/2"
Type UV Clarifier
Wattage 18 W
Width 4.65"

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 517425 UVC18 UV Clarifier, 18W