LITTLE GIANT PUMPS 517424 UV Clarifier, 9W | BP9NCB UVC9

LITTLE GIANT PUMPS 517424 UVC9 UV Clarifier, 9W

Item: BP9NCB Model: 517424Cross Ref: UVC9
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

Item Pond UV Clarifier
Dimension B 13 1/2"
Dimension D 5 2/5"
Dimension E 1 16/25"
Dimension F 0.95"
Features Safe For Plants And Fish, Easy Maintenance And Cleaning.
Filter Type UVC Ultraviolet Clarifiers
Height 16.07"
Inlet Size 0.95"
Max. Flow Rate 500 GPH
Outlet Size 1", 1 1/2"
Wattage 9 W
Width 4.65"

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 517424 UVC9 UV Clarifier, 9W