LITTLE GIANT PUMPS 511251 Pump, 1/2 Hp | BQ4HQP

LITTLE GIANT PUMPS 511251 BSP50V Pump, 1/2 Hp

Item: BQ4HQP Model: 511251Cross Ref: BSP50V
Limited Availability

Get it by Monday, Sep 29

Request a Quote

Payment

Delivery

Product Specifications:

Item Pump
Base Material Cast Iron
Cord Length 8 ft.
Frequency 60 Hz
Housing Material Cast Iron
Hp 1/2 hp
Impeller Material Nylon
Impeller Type Non Clog
Max. Flow Rate @ 60 Hz 49 GPM
Max. Media Temp. 120°F
Max. Solid Dia. 0.13"
Outlet Size 1 1/2"
Outlet Type FNPT
Phase 1
Series BSP50 Series
Shaft Material Stainless Steel
Shut Off Height 28 ft.
Switch Actuation Vertical Float
Voltage 115V AC

Shipping Info:

Ship weight (kg) 5
Ship height (cm)24.13
Ship length (cm)24.13
Ship width (cm)33.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITTLE GIANT PUMPS 511251 BSP50V Pump, 1/2 Hp